DANFOSS

Danfoss product line includes air conditioning compressors and refrigeration ball valves. The brand's air conditioner compressors have a capacity of 42000 BtuH and are highly efficient and sustainable for rooftops, cold stores and chillers. These single and three-phase units are IP22 rated for protection against solid foreign particles and water. Danfoss refrigeration ball valve is a bi-directional valve and can handle flow pressures up to 650 psi. It has brass construction to resist chemical attacks of contaminated water.

See More

Request a Quote

Product Categories

DANFOSS Heating Cables

Heating Cables(128 Products)

DANFOSS Refrigeration Access Valves

Refrigeration Access ValvesManually operated shut-off valves ideal for bi-directional flow and for use in hot gas and liquid lines in refrigeration systems. Available in different connection types and sizes (1 Product)

DANFOSS Air Conditioner Compressors

Air Conditioner CompressorsIncludes 1- and 3-phase energy efficient compressors for rooftop units, chillers, cold stores and other commercial and industrial HVAC applications. Available in a wide range of input currents(1 Product)

DANFOSS Parts

Parts(255 Products)

Things To Consider

Cross-Reference Alternatives

Danfoss part numbers often cross-reference to various Copeland & Embarco products. So, if you're looking for a Danfoss compressor that is either obsolete or out of stock, chances are we have the equivalent item available.

Shipping

These Danfoss products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, they are delivered by courier shipment and air freight for minimum downtime.

About Danfoss

Danfoss product line includes air conditioning compressors and refrigeration ball valves. The brand's air conditioner compressors have a capacity of 42000 BtuH and are highly efficient and sustainable for rooftops, cold stores and chillers. These single and three-phase units are IP22 rated for protection against solid foreign particles and water. Danfoss refrigeration ball valve is a bi-directional valve and can handle flow pressures up to 650 psi. It has brass construction to resist chemical attacks of contaminated water.

Major Trade Names

Optyma Condensing Units

Optyma Condensing Units

Danfoss Optyma condensing units include quiet and reliable compressors to reduce noise levels. They have metal shrouds to guard fans against insects and accidental contact. Their compact design allows for easy installation and maintenance.

ETS Colibri valves

ETS Colibri valves

They have integrated stepper motors with direct-driven sliders for precise control of superheat in all operating conditions. These units have tight solenoid closings to protect them from liquid migration. Their balanced cage assemblies ensure a uniform and repeatable bi-flow performance.

Danfoss Competitive Advantages

Turbocor Compressors

Turbocor Compressors

Danfoss Turbocor compressors use the magnetic levitation technology to deliver high efficiency and low sound levels in a compact design. They are flexible and are compatible with major water-cooled, air-cooled or evaporation-based chillers. Users can easily troubleshoot these ETL-listed & CE-certified units by TurboTool (a mobile application) for a...

ny potential issue.

Frequently Asked Questions

What types of compressors does Danfoss offer?

Danfoss offers reciprocating compressors, scroll compressors and centrifugal compressors.

How do I select the right Danfoss compressor for my application?

The selection of the right Danfoss compressor depends on the type of refrigerant, the required cooling capacity and the operating conditions.

How do I maintain my Danfoss compressor?

  • Regularly check the oil level in the compressor and top it up if necessary.
  • Clean the condenser periodically to maintain its efficiency.
  • Inspect the compressor and refrigerant lines for leaks.
  • Ensure that the compressor is securely mounted and the mounting bolts are tight.
  • Check electrical connections for signs of wear or corrosion.