DANFOSS 009G8059 Refrigeration Ball Valve 2-1/8

Item: AG6QHG Model: 009G8059Cross Ref: 41H234
In Stock

Get it by Monday, Sep 29

€724.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Refrigeration Ball Valve
Connection Size 2.125"
Connection Type ODF
Flow Direction Bi Directional
Flow Type Bi Directional
Length 12"
Material Brass
Max. Working Pressure 650 psi
Outside Dia. 2 1/8"

Shipping Info:

Ship weight (kg) 4.23
Ship height (cm)12.7
Ship length (cm)38.1
Ship width (cm)13.97
HS code8481801095

Product Details:

    • Carton Quantity (1)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DANFOSS 009G8059 Refrigeration Ball Valve 2-1/8
€724.29 /unit