CANARM SD08-XPF Wall Exhaust Fan Explosion Proof 320 Cfm | AG2BNE 31EE17

CANARM SD08-XPF Wall Exhaust Fan Explosion Proof 320 Cfm

Item: AG2BNE Model: SD08-XPFCross Ref: 31EE17
In Stock

Get it by Monday, Sep 29

€1,089.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Wall Exhaust Fan
Assembled Assembled
Bearing Type Ball
Blade Dia. 8"
Blade Material Aluminum
Cfm @ 0.000-in. Sp 320 CFM
Control Type Toggle Switch
Dimension A 13 1/4"
Dimension B 17 1/2"
Dimension C 4"
Dimension D 12"
Drive Package Included No
Drive Package With Motor Included No
Drive Type Direct Drive
Electrical Connection Hardwired
Exhaust Airflow @ 0.000 In Sp 320 CFM
Exhaust Airflow @ 0.100 In Sp 240 CFM
Exhaust/supply Fan Item Exhaust Fan
Flange Depth 1 1/4"
Flange Width 1 1/4"
For Cut-out Height 11"
For Cut-out Width 12"
For Cutout Dia. 12"
For Maximum Wall Thickness 4"
For Min. Wall Thickness 4"
For Use With General Ventilation Applications, Hazardous Locations, Explosion Proof, Shutter Mounted Exhaust Fan
Frame Finish Powder Coated
Frame Material Steel
Guard Finish Chrome
Guard Material Steel
Guard Type Intake
Hazardous Location Class 1 C, D, 2 F, G
Height 7 1/8"
Housing Material Steel
Includes Dehumidistat No
Includes Grill No
Includes Motor No
Inside Dia. 8 1/5"
Max. Ambient Temp. 104°F
Max. Depth 17 1/2" , 18 3/8"
Maximum Airflow 320 CFM
Maximum Noise Level 4 sones
Method Of Construction Stamped
Motor Enclosure Design Explosion Proof Fan Cooled
Motor Hp 1/3 hp , 333/1000 hp
Motor Insulation Class B
Motor Type EPFC
Mounting Holes O.c. 12" , 5.891"
Mounting Orientation Horizontal
Mounting Position Horizontal
No. Of Blades 3
Noise Level @ 0.000 In Sp @ 5 Ft 4 sones
Noise Level @ 0.100 In Sp @ 5 Ft 4 sones
Number Of Blades 3
Number Of Fans 1
Number Of Speeds 1
Outside Dia. 7 1/8"
Overall Depth 17 1/2"
Overall Dia. 13 1/4"
Overall Height 13 1/4"
Overall Width 13 1/4"
Phase 1
Propeller Dia. 8"
Propeller Material Aluminum
Speed Controllable No
Supply Airflow @ 0.000 In Sp 320 CFM
Thermal Protection Yes
Type Explosion Proof
Vent Design Ductless
Ventilation Type Exhaust
Venturi Clearance Dia. 1/8"
Venturi Depth 2.438" , 5/8"
Venturi Dia. 1/8"
Voltage 115/230V
Wattage 250 W
Width 13 1/4" , 568866"

Shipping Info:

Ship weight (kg) 21.8295
Ship height (cm)40.64
Ship length (cm)57.15
Ship width (cm)46.99
HS code8414596095
Country of OriginCA

Product Details:

Canarm SD08-XPF wall exhaust fan is ideal for ventilation purposes in commercial and industrial spaces. Its primary function is to expel stale air, odours and moisture while promoting air circulation, thereby improving indoor air quality and preventing the buildup of harmful pollutants. This fan is installed in bathrooms, kitchens, warehouses, workshops and other areas requiring efficient air exchange.

Features:

  • Canarm SD08-XPF explosion proof shutter exhaust fan features durable steel frame material, ensuring longevity and robustness.
  • It comes with a totally enclosed fan-cooled motor enclosure, ensuring safe operation.
  • This explosion proof shutter exhaust fan has an aluminium blade for efficient airflow and durability.
  • It further features a noise level of 4 sones at 5 feet, minimising disruption in the environment.
  • This Canarm SD08-XPF wall exhaust fan has a powder-coated frame finish for enhancing corrosion resistance and aesthetics.

Frequently Asked Questions:

Q. What safety precautions should I take when using this Canarm SD08-XPF wall exhaust fan?

A.

  • Ensure proper installation and grounding by a qualified electrician to prevent electrical hazards.
  • Adhere to safety guidelines in hazardous locations with flammable gases or vapours.
  • Prevent exposure of the motor to moisture, dust or contaminants to avoid damage.
  • Maintain adequate ventilation in the installation area to prevent harmful gas accumulation.
  • Ensure sufficient clearance around the fan for proper airflow and ventilation.
  • Perform regular cleaning and maintenance to optimise performance and safety.
  • Follow the recommended operating temperature range to prevent overheating.
  • Securely mount the fan to prevent accidents or injuries from falling objects.

Q. How do I provide an electrical connection to run this fan?

A. The fan requires a hardwired electrical connection for a secure and reliable power source.

Q. What are the factors to consider while choosing this wall exhaust fan?

A. Major factors include ventilation needs, application suitability, size and capacity, mounting location, safety features, motor performance, noise level, durability, energy efficiency and ease of installation and maintenance.

Q. How do I maintain this wall exhaust fan?

A.

  • Clean the fan blades and motor housing periodically to remove dust and debris.
  • Conduct routine inspections for signs of wear, damage or loose connections.
  • Lubricate the motor bearings according to manufacturer's recommendations.
  • Ensure intake and exhaust vents are clear of obstructions for proper airflow.
  • Check and tighten any loose screws, bolts or mounting brackets.
  • Inspect electrical connections for security and replace worn wires if needed.
  • Verify the motor enclosure is intact to protect against moisture and contaminants.

Product Variants

ProductModelMotor SpeedPrice
CANARM SD10-XPF Wall Exhaust Fan Explosion Proof 620 Cfm | AG2BNF 31EE18 SD10-XPF1625 RPM€1,038.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CANARM SD08-XPF Wall Exhaust Fan Explosion Proof 320 Cfm
€1,089.03 /unit