BRADLEY Stay Open Valve 1 Inch


Bradley stay open valves are ideal for controlling the high-pressure liquid for use in plumbing systems, industrial processes and fluid distribution systems.

Filter
StyleModelAccessory TypeColorPrice (ex. VAT)
A
S27-278
1" Dia.Silver€136.01
B
S30-059
1" Dia., For Drench Showers-€238.96

Features

  • Bradley stay open valves are constructed from chrome-plated brass for durability, corrosion resistance and long service life.
  • They feature a female connection allowing for easy installation and connection with compatible fittings or pipes ensuring a secure and leak-free connection, promoting efficient fluid control.
  • These ball valves operate by using a perforated ball inside the valve body for precise control and smooth operation of the fluid flow.

Frequently Asked Questions

What is the water output temperature range of Bradley stay open valves?

32 to 90 degrees F.

What is the maximum inlet pressure of these stay open valves?

They can withstand a maximum inlet pressure of 150 psi.

Can Bradley stay open valves be retrofitted to existing eyewash and shower units?

Yes, they can be retrofitted to existing eyewash and shower units, providing an upgrade to enhance safety and functionality.

We are here to help!

Looking for a part not listed here?