BLICKLE Dual Wheel Casters

Provides higher weight capacity per caster and increased productivity with enhanced stability, as compared to standard casters. Designed to spread the load uniformly across the two wheels, thereby reducing the load per square inch

Filter

StyleModelWheel Dia.Wheel WidthCaster Load Rating RangeCaster TypeLoad RatingHole PatternOutside Bolt Hole SpacingPlate TypePrice (ex. VAT)
ABSD-GSPO 80K3 1/8"3 1/8"3000 lbs. to 5999 lbs.Swivel3850 lbs.A3 5/32" x 4 9/64"A€253.60
ABSD-GSPO 100K3 7/8"3 1/8"3000 lbs. to 5999 lbs.Rigid4850 lbs.D3 5/32" x 4 9/64"C€362.31
ABSD-GSPO 125K4 7/8"4 5/16"Greater Than 6000 lbs.Rigid7925 lbs.D4 3/4" x 8 1/4"C€791.35
BLICKLE -

Dual Wheel Swivel Caster

StyleModelWheel Dia.Wheel WidthWheel MaterialCaster Load Rating RangeLoad RatingFrame FinishWheel ColorCore ColorPrice (ex. VAT)
ALHD-GSPO 60K2 3/8"1 1/4"Nylon1000 lbs. to 2999 lbs.1540 lbs.Zinc PlatedWhiteTan€238.71
BLHD-VSTH 60K2 3/8"1 3/8"Polyurethane300 lbs. to 999 lbs.790 lbs.Zinc PlatedYellowSilver€286.16
CLSD-GSPO 80K3 1/8"3 1/8"Nylon3000 lbs. to 5999 lbs.3850 lbs.Zinc ChromateWhiteTan€202.30
DLHD-VSTH 80K3 1/8"1 5/8"Polyurethane1000 lbs. to 2999 lbs.1235 lbs.Zinc PlatedYellowSilver€265.66
CLSD-GSPO 100K3 7/8"3 1/8"Nylon3000 lbs. to 5999 lbs.4850 lbs.Zinc ChromateWhiteTan€477.01
ELHD-SPO 75K3"1 1/4"Nylon1000 lbs. to 2999 lbs.1320 lbs.Zinc PlatedWhiteWhite€161.85
FLSD-GSPO 125K4 7/8"4 5/16"NylonGreater Than 6000 lbs.7925 lbs.Zinc ChromateWhiteTan€1,086.88

We are here to help!

Looking for a part not listed here?