BESSEY Horizontal Handle Toggle Clamps

Low-height profile clamps with a horizontal handle that is parallel to the clamping bar. Feature high clamping capacities and are ideal for use in confined spaces

Filter

BESSEY -

Toggle Clamp

StyleModelHandle TypeDiameterConstructionOverall LengthOverall HeightHeight Under ArmPrice (ex. VAT)
ASTC-HH70Ergonomic7/8"Alloy Steel Body8 1/4"2 3/8"-€49.02
BSTC-HH50Ergonomic7/8"Alloy Steel Body--1.06"€45.59
BESSEY -

Horizontal Toggle Clamps

Toggle clamps from BESSEY are ideal for firmly holding down a workpiece and keep it stationary. These self-adjusting toggle clamps can maintain clamping force while self-adjusting to variations in the workpiece height (from 20 to 60 mm). They feature an integrated pressure screw which allows clamping force adjustment from 25 to 550 lb. BESSEY STC-HH20 clamps have a load-holding capacity of 700 lb (standard is 450 lb) and are equipped with a heat-resistant handle for operator comfort & safety They have a nickel-plated coating for protection against corrosion & a longer life.

StyleModelOverall LengthHeight Under ArmOverall HeightDiameterSpindlePrice (ex. VAT)
ASTC-HH206 1/2"0.98"1 3/4"0.562"Steel€46.62
BSTC-HV206.57"3/4"1 3/4"0.562"Steel€48.68
CSTC-HA206.57"0.79"1 3/4"0.562"Steel€45.28
BESSEY -

Toggle Clamp, Horizontal Push-Pull, 700 lb

ModelItemPrice (ex. VAT)
STC-IHH25AA8MFQ€48.11

We are here to help!

Looking for a part not listed here?