BASCO WK10025 Drum Deheader Electric Steel/aluminium | AF7MMT 21YL80

BASCO WK10025 Drum Deheader Electric Steel/aluminium

Item: AF7MMT Model: WK10025Cross Ref: 21YL80
In Stock

Get it by Monday, Sep 29

€4,571.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Drum Deheader
Blade Material Hardened Steel
Handle Steel
Handle Material Steel
Type Electric

Shipping Info:

Ship weight (kg) 15.3
Ship height (cm)30.48
Ship length (cm)81.28
Ship width (cm)33.02
HS code8468801000

Product Details:

    • Designed to minimise operator effort by de-heading 30 & 55 gallon closed head steel drums within a minute
    • Features bung openings that do not interfere during operation
    • Cuts 20 to 50 drums per week
    • Supplied with a plug & a tangle-resistant cord

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BASCO WK10025 Drum Deheader Electric Steel/aluminium
€4,571.76 /unit