ZURN Z1321-C-12 Wall Hydrant 12 Inch | AF9AHA 29RP58

ZURN Z1321-CXL-12 Wall Hydrant 12 Inch

Item: AF9AHA Model: Z1321-CXL-12Cross Ref: 29RP58
7 In Stock

Ships within 2 days via

€350.79 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Wall Hydrant
Casing Material Stainless Steel
Handle Type Keyed
Inlet Size 3/4"
Length 7 1/8"
Max. Pressure 125 psi
Max. Temp. 120°F
Outlet Size 3/4"
Wall Thickness 12"
Standards ASSE 1019A, UPC

Shipping Info:

Ship weight (kg) 1.7775
Ship height (cm)50.8
Ship length (cm)25.4
Ship width (cm)15.24
HS code8481905000

Product Details:

    • Recommended Wall Opening (2" x 3-7/8")

Product Variants

ProductModelMPNPrice
ZURN Z1321-C-06 Wall Hydrant 6 Inch | AF9AGZ 29RP57 Z1321-CXL-6Z1321-CXL-6€331.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZURN Z1321-CXL-12 Wall Hydrant 12 Inch
€350.79 /unit