ZSI-FOSTER PY-8031 Hose Clamp, 4 To 5-1/2 Inch Clamp Range, Stainless Steel | CF3XPM

ZSI-FOSTER PY-8031 Cable Clamp, 4 In To 5 1/2 In Clamping Dia., SS

Item: CF3XPM Model: PY-8031
In Stock

Get it by Monday, Sep 29

€12.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Cable Clamp
Clamping Dia. 4" to 5 1/2"
Material Stainless Steel
System Of Measurement Imperial

Shipping Info:

Ship weight (kg) 0.054

Product Variants

ProductModelClamping Dia.MaterialPrice
ZSI-FOSTER PY-1031 Hose Clamp, 3/4 To 1-1/8 Inch Clamp Range, Stainless Steel | CF3XMK PY-10313/4" to 1 1/8"Stainless Steel€10.04
ZSI-FOSTER PY-10431 Hose Clamp, 5-1/2 To 7 Inch Clamp Range, Stainless Steel | CF3XMM PY-104315 1/2" to 7"Stainless Steel€13.43
ZSI-FOSTER PY-11231 Hose Clamp, 6 To 7-1/2 Inch Clamp Range, Stainless Steel | CF3XMN PY-112316" to 7 1/2"Stainless Steel€13.78
ZSI-FOSTER PY-12031 Hose Clamp, 6-1/2 To 8 Inch Clamp Range, Stainless Steel | CF3XMQ PY-120316 1/2" to 8"Stainless Steel€13.90
ZSI-FOSTER PY-1231 Hose Clamp, 7/8 To 1-1/4 Inch Clamp Range, Stainless Steel | CF3XMT PY-12317/8" to 1 1/4"Stainless Steel€10.15
ZSI-FOSTER PY-12831 Hose Clamp, 7 To 8-1/2 Inch Clamp Range, Stainless Steel | CF3XMU PY-128317" to 8 1/2"Stainless Steel€14.25
ZSI-FOSTER PY-13831 Hose Clamp, 7-5/8 To 9-1/8 Inch Clamp Range, Stainless Steel | CF3XMW PY-138317 5/8" to 9 1/8"Stainless Steel€14.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZSI-FOSTER PY-8031 Cable Clamp, 4 In To 5 1/2 In Clamping Dia., SS
€12.84 /unit