ZSI-FOSTER PY-20 Hose Clamp, 1-1/4 To 1-3/4 Inch Clamp Range, SAE Size 20, Zinc Plated Steel | CF3XNF

ZSI-FOSTER PY-20 Cable Clamp, Zn Plated, 1 1/4 In To 1 3/4 In Clamping Dia., SS

Item: CF3XNF Model: PY-20
In Stock

Get it by Monday, Sep 29

€7.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Cable Clamp
Clamping Dia. 1 1/4" to 1 3/4"
Finish Zinc Plated
Material Stainless Steel
System Of Measurement Imperial

Shipping Info:

Ship weight (kg) 0.0315

Product Variants

ProductModelClamping Dia.MaterialFinishPrice
ZSI-FOSTER PY-10 Hose Clamp, 3/4 To 1-1/8 Inch Clamp Range, SAE Size 10, Zinc Plated Steel | CF3XMJ PY-103/4" to 1 1/8"Stainless SteelZinc Plated€3.64
ZSI-FOSTER PY-104 Hose Clamp, 5-7/8 To 7-1/8 Inch Clamp Range, SAE Size 104, Zinc Plated Steel | CF3XML PY-1045 7/8" to 7 1/8"Stainless SteelZinc Plated€10.08
ZSI-FOSTER PY-12 Hose Clamp, 7/8 To 1-1/4 Inch Clamp Range, SAE Size 12, Zinc Plated Steel | CF3XMP PY-127/8" to 1 1/4"Stainless SteelZinc Plated€7.47
ZSI-FOSTER PY-122 Hose Clamp, 6-7/8 To 8-1/8 Inch Clamp Range, SAE Size 122, Zinc Plated Steel | CF3XMR PY-1226 7/8" to 8 1/8"Stainless SteelZinc Plated€10.80
ZSI-FOSTER PY-138 Hose Clamp, 7-7/8 To 9-1/8 Inch Clamp Range, SAE Size 138, Zinc Plated Steel | CF3XMV PY-1387 7/8" to 9 1/8"Stainless SteelZinc Plated€10.98
ZSI-FOSTER PY-154 Hose Clamp, 8-7/8 To 10-1/16 Inch Clamp Range, SAE Size 154, Zinc Plated Steel | CF3XMX PY-1548 7/8" to 10 1/16"Stainless SteelZinc Plated€11.43
ZSI-FOSTER PY-16 Hose Clamp, 1-1/16 To 1-1/2 Inch Clamp Range, SAE Size 16, Zinc Plated Steel | CF3XMZ PY-161 1/16" to 1 1/2"Stainless SteelZinc Plated€7.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZSI-FOSTER PY-20 Cable Clamp, Zn Plated, 1 1/4 In To 1 3/4 In Clamping Dia., SS
€7.56 /unit