ZEP DC01542 Cleaning Product, Wall Mount Dispenser, 1 Chemicals Dispensed, ZDS, 13 1/2 Inch Height | CV4HQP 43NT39

ZEP DC01542 Cleaning Product, Wall Mount Dispenser, 1 Chemicals Dispensed, ZDS, 13 1/2 Inch Height

Item: CV4HQP Model: DC01542Cross Ref: 43NT39
7 In Stock

Ships within 2 days via

€257.33 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Accessory
Cleaner Form Liquid
Depth 7"
Dispenser Includes Variety Of Tips
Dispenser Type Wall Mount
Features Modular Design Allows Conversion To Another Configuration With Snap-On Parts
Height 13 1/2"
Item Type Cleaning Product
Number Of Chemicals Dispensed 1
Width 12 1/2"

Shipping Info:

Ship weight (kg) 1.485
Ship height (cm)34.29
Ship length (cm)17.78
Ship width (cm)31.75
Country of OriginMX

Product Variants

ProductModelDispenser StylePrice
ZEP 679501 Chemical Fill Station, Wall Mount Dispenser, 1 Chemicals Dispensed, Professional | CV4HQL 54ZP85 679501Wall Mount€287.36
ZEP F07601 Chemical Fill Station, Wall Mount Dispenser, 1 Chemicals Dispensed, Professional | CV4HQM 54ZP89 F07601Wall Mount€847.32
ZEP DC01540 Cleaning Product, Wall Mount Dispenser, 1 Chemicals Dispensed, ZDS | CV4HQN 43NT38 DC01540Wall Mount€320.88
ZEP DC01541 Cleaning Product, Wall Mount Dispenser, 4 Chemicals Dispensed, ZDS | CV4HQQ 43NT40 DC01541Wall Mount€486.36

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZEP DC01542 Cleaning Product, Wall Mount Dispenser, 1 Chemicals Dispensed, ZDS, 13 1/2 Inch Height
€257.33 /unit