Flat Shipping
Flat Shipping at

ZEP 905201 Polypropylene Parts Washer Filter, White, Metal | CE9RZW 54ZR87

ZEP 905201 Polypropylene Parts Washer Filter, White, Metal

Item: CE9RZW Model: 905201Cross Ref: 54ZR87
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€363.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Parts Washer Filter
Color White
Material Metal, Polypropylene
Compatible Parts Washer Manufacturer Model Number Zep Dyna Clean

Shipping Info:

Ship weight (kg) 7.65
Ship height (cm)45.72
Ship length (cm)35.56
Ship width (cm)35.56
Country of OriginUS

Product Variants

ProductModelMPNPrice
ZEP 906402 Parts Washer Filter, Brown | CE9TWB 54ZR91 906402906402€158.49
ZEP 901301 Metal Parts Washer Filter | CE9VWX 54ZR82 901301901301-
RFQ
ZEP 901401 Aluminium Parts Washer Filter | CF2TMM 54ZR83 901401901401-
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZEP 905201 Polypropylene Parts Washer Filter, White, Metal
€363.77 /unit