ZEP 423435 Degreaser, Solvent Based, Bucket, 5 Gal Container Size, Ready To Use | CV4GZG 43NR70

ZEP 423435 Degreaser, Solvent Based, Bucket, 5 Gal Container Size, Ready To Use

Item: CV4GZG Model: 423435Cross Ref: 43NR70
In Stock

Get it by Monday, Sep 29

€543.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Bucket
Base Formula Solvent Based
Biodegradable No
Butyl Free No
Cleaner Chemical Product Grouping Degreasers
Cleaner Container Size 5 gal.
Cleaner Container Type Pail
Container Size 5 gal.
Degreaser Container Size 5 gal.
Degreaser Container Type Pail
Features Heavy Duty Solvent Degreaser Formulated For Industrial Applications, Low-Odor
Form Liquid
Fragrance Lemon
Net Weight 42.25 lbs.
Non Flammable Yes
Plastic Safe Yes
Properties Nonflammable, Plastic Safe
Recommended Dilution Ready To Use
Voc Content 0%
Primary Chemical None
Product Series ZEP Lemon Clear Degreaser Series
Standards OSHA, TSCA COMPLIANT

Shipping Info:

Ship weight (kg) 17.1
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelContainer SizeFlash PointCleaner FormFragrancePkg. Qty.Price
ZEP 145635 General Purpose Cleaner and Degreaser, Water Based, Bucket, 5 gal Container Size | CV4GYG 449V76 145635----1€430.48
ZEP 145616 General Purpose Cleaner and Degreaser, Water Based, Case, 1 qt Container Size, 12 PK | CV4GYH 449V77 145616----12€299.63
ZEP 1047389 Aircraft Cleaner, Water Based, Jug, 1 Gal Ready To Use, 1% Voc Content, 4 PK | CV4GYL 20YF64 1047389----4€208.14
ZEP 184823 All Purpose Cleaner, Water Based, Jug, 1 Gal Container Size, 4 PK | CV4GYM 451F42 184823----4€110.34
ZEP F50085 Cleaner, Water Based, Drum, 55 Gallon Container Size, Ready to Use, A1 | CV4GYP 449V54 F50085----1€1,181.61
ZEP ZU505128 Industrial Cleaner, Degreaser, 1 Gallon, Pack4, 4 Pack | CV4GYQ 59MJ60 ZU505128----4€108.81
ZEP 184839 All Purpose Cleaner, Water Based, Bucket, 5 Gal Container Size | CV4GYR 451F64 184839----1€149.11

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZEP 423435 Degreaser, Solvent Based, Bucket, 5 Gal Container Size, Ready To Use
€543.59 /unit