ZEP 36380 Metal Parts Cleaner, 500 Lbs | CE9VXL 54ZT14

ZEP 36380 Metal Parts Cleaner, 500 Lbs

Item: CE9VXL Model: 36380Cross Ref: 54ZT14
Limited Availability
€2,683.46 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Cleaner
Color White
Container Size 500 lbs.
Removes Dirt, Grease, Grime, Soils
Size 500 lbs.
Type Powders
Temp Range 140°F to 160°F

Shipping Info:

Ship weight (kg) 225
Country of OriginUSA

Product Variants

ProductModelContainer TypeContainer SizeVoc ContentFlash PointNet WeightPkg. Qty.Price
ZEP F12689 Vehicle Wash, Tote, 275 Gallon, Yellow, Liquid | CE9CEQ 54ZL37 F12689-----1€12,378.18
RFQ
ZEP 63685 Vehicle Wash, Drum, 55 Gallon, White, Liquid | CE9CFA 54ZK89 63685-----1-
RFQ
ZEP 278770 Vehicle Wash, Drum, 400 lb, Red, Powder | CE9CFL 54ZL11 278770-----1€3,014.27
RFQ
ZEP 800450 Vehicle Wash, Drum, 20 Gallon, Yellow, Liquid | CE9CFP 54ZL27 800450-----1€1,611.56
RFQ
ZEP M96633 Vehicle Wash, Bucket, 35 Lbs Pink, Powder | CE9CHT 54ZL59 M96633-----1€212.06
RFQ
ZEP 278733 Vehicle Wash, Bucket, 35 lb, Red, Powder | CE9CHU 54ZL09 278733-----1€339.97
RFQ
ZEP 38901 Vehicle Wash, Bottle, Yellow, Liquid | CE9CHV 54ZK72 38901-----12€380.57
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZEP 36380 Metal Parts Cleaner, 500 Lbs
€2,683.46 /unit