ZEP 145616 General Purpose Cleaner and Degreaser, Water Based, Case, 1 qt Container Size, 12 PK | CV4GYH 449V77

ZEP 145616 General Purpose Cleaner and Degreaser, Water Based, Case, 1 qt Container Size, 12PK

Item: CV4GYH Model: 145616Cross Ref: 449V77
In Stock

Get it by Monday, Sep 29

€299.63 /pkg. of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Case
Application Facility Maintenance
Base Formula Water Based
Biodegradable No
Butyl Free No
Chlorinated/non Chlorinated Non-Chlorinated
Cleaner Form Liquid
Container Size 1 qt
Container Type Case
Features Contains No Harmful Solvents And Protects Surfaces From Ozone, Ultraviolet Rays And Oxygen Which Can Crack, Dull, Harden Or Rot Materials, Spray Onto Surface, Allow To Penetrate And Wipe Off Any Excess, Water-Based Surface Protector That Beautifies As It Revives, Imparting A Delicate Gloss And Renewing Old Or Worn Surfaces
Fragrance Unscented
Net Weight 2.49 lbs.
Non Flammable Yes
Ph Value Neutral
Plastic Safe Yes
Properties Nonflammable, Plastic Safe
Primary Chemical None
Product Series Protect-All RTU Series
Standards CERCLA, OSHA, SARA, TSCA COMPLIANT

Shipping Info:

Ship weight (kg) 12.96
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelContainer SizeFlash PointCleaner FormFragrancePkg. Qty.Price
ZEP 145635 General Purpose Cleaner and Degreaser, Water Based, Bucket, 5 gal Container Size | CV4GYG 449V76 145635----1€430.48
ZEP 1047389 Aircraft Cleaner, Water Based, Jug, 1 Gal Ready To Use, 1% Voc Content, 4 PK | CV4GYL 20YF64 1047389----4€208.14
ZEP 184823 All Purpose Cleaner, Water Based, Jug, 1 Gal Container Size, 4 PK | CV4GYM 451F42 184823----4€110.34
ZEP F50085 Cleaner, Water Based, Drum, 55 Gallon Container Size, Ready to Use, A1 | CV4GYP 449V54 F50085----1€1,181.61
ZEP ZU505128 Industrial Cleaner, Degreaser, 1 Gallon, Pack4, 4 Pack | CV4GYQ 59MJ60 ZU505128----4€108.81
ZEP 184839 All Purpose Cleaner, Water Based, Bucket, 5 Gal Container Size | CV4GYR 451F64 184839----1€149.11
ZEP ZU50532 Industrial Cleaner, Degreaser, 32 oz, Pack12, 12 Pack | CV4GYT 59MJ91 ZU50532----12€162.14

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZEP 145616 General Purpose Cleaner and Degreaser, Water Based, Case, 1 qt Container Size, 12PK
€299.63 /pack