ZEBRA SKIMMERS GS4H460 Smart Disk Skimmer, 18 Inch Diameter, 115V, 7 Rpm | CL7LCL

ZEBRA SKIMMERS GS4H460 Oil Skimmer, Disc Skimmer, 7 1/2 Inch Reach, 2 qt/hr Max. Oil Removal, Steel

Item: CL7LCL Model: GS4H460Cross Ref: 34WP42
In Stock

Get it by Monday, Sep 29

€405.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Application Oil Removal
Characteristics Reduces Coolant Waste As It Separates Oil From The Coolant
Features Fan Cooled Continuous-Duty Motor, Handles Heavy Oil Loads
Housing Material Steel
Includes Diverter To Separate Oil From Coolant
Min. Opening Length 18"
Mounting Side
Reach 7 1/2"
Timer Optional Timer Available Separately
Timer Included Optional

Shipping Info:

Ship weight (kg) 6.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZEBRA SKIMMERS GS4H460 Oil Skimmer, Disc Skimmer, 7 1/2 Inch Reach, 2 qt/hr Max. Oil Removal, Steel
€405.50 /unit