YOUNG BROS. STAMP WORKS 08271O Hand Stamp 3/8 Char. H O Char

Item: EA4QUF Model: 08271OCross Ref: 806N42
7 In Stock

Ships within 2 days via

€18.55 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Hand Stamp

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)10.16
Ship length (cm)15.24
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelCharacters IncludedCharacter HeightShank LengthStamp TypeFor Max Surface HardnessImpression Letter TypeDutyIncludes HolderPrice
YOUNG BROS. STAMP WORKS YOU-03271-C Hand Stamp Letter C 1/8 Inch Steel Standard | AH9BWH 39GA33 YOU-03271-CC--Individual CharacterRockwell C50----
RFQ
YOUNG BROS. STAMP WORKS YOU-03271-D Hand Stamp Letter D 1/8 Inch Steel Standard | AH9BWJ 39GA34 YOU-03271-DD--Individual CharacterRockwell C50----
RFQ
YOUNG BROS. STAMP WORKS YOU-03271-M Hand Stamp Letter M 1/8 Inch Steel Gothic | AH9BWK 39GA35 YOU-03271-MN--Individual CharacterRockwell C50----
RFQ
YOUNG BROS. STAMP WORKS YOU-03271-N Hand Stamp Letter N 1/8 Inch Steel Gothic | AH9BWL 39GA36 YOU-03271-NO--Individual CharacterRockwell C50----
RFQ
YOUNG BROS. STAMP WORKS 06271 N Hand Stamp, 1/4 Inch Character Height, 2 5/8 Inch Shank Length, Steel, Gothic | CV4GGJ 49VX94 06271 NN1/4"2 5/8"Individual CharacterRockwell C50GothicModerateNo€6.83
YOUNG BROS. STAMP WORKS 03271 N Hand Stamp, 1/8 Inch Character Height, 2 3/8 Inch Shank Length, Steel, Gothic | CV4GGM 49VX58 03271 NN1/8"2 3/8"Individual CharacterRockwell C50GothicModerateNo€19.08
YOUNG BROS. STAMP WORKS 06271 A Hand Stamp, A, 1/4 Inch Character Height, 2 5/8 Inch Shank Length, Steel, Gothic | CV4GHZ 49VX81 06271 AA1/4"2 5/8"Individual CharacterRockwell C50GothicModerateNo€6.83

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YOUNG BROS. STAMP WORKS 08271O Hand Stamp 3/8 Char. H O Char
€18.55 /unit