YG-1 TOOL COMPANY 87554 Tapered End Mill, Carbide, BrigHeight Uncoated, 1 1/4 Inch Length of Cut | CV4EFT 55FK21

YG-1 TOOL COMPANY 87554 Tapered End Mill, Carbide, BrigHeight Uncoated, 1 1/4 Inch Length of Cut

Item: CV4EFT Model: 87554Cross Ref: 55FK21
7 In Stock

Ships within 2 days via

€52.75 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Tapered End Mill
Cutting Direction Right Hand
Cutting Length 1 1/4"
Drilling Tool Configuration Individual
End Mill Application Finishing
End Mill Cutting Type Center Cutting
End Mill Style Tapered
End Type Single End
Finish Bright, Uncoated
Grade General Purpose
Helix Angle 30°
List Number E5077
Material Carbide
Material Application Alloy Steel, Carbon Steel, Prehardened Steel
Material Grade - Machining General Purpose
Number Of Flutes 3
Overall Length 3"
Primary Material Application Steel
Primary Material Application Iso Code P
Shank Dia. 1/4"
Shank Type Straight
System Of Measurement Fractional Inch , Imperial

Shipping Info:

Ship weight (kg) 0.0284
Ship height (cm)0.64
Ship length (cm)7.62
Ship width (cm)0.64
Country of OriginKR

Product Variants

ProductModelOverall LengthCoolant FedCutting LengthCutting DirectionMaterialEnd Mill Cutting TypeEnd Mill StyleFinishPrice
YG-1 TOOL COMPANY 87552 Tapered End Mill, Carbide, BrigHeight Uncoated, 1 1/2 Inch Length of Cut | CV4EFM 55FK19 87552--------€52.59
YG-1 TOOL COMPANY 88552 Tapered End Mill, Carbide, BrigHeight Uncoated, 1 1/2 Inch Length of Cut | CV4EFN 55FK03 88552--------€59.15
YG-1 TOOL COMPANY 87553 Tapered End Mill, Carbide, BrigHeight Uncoated, 1 1/2 Inch Length of Cut | CV4EFP 55FK20 87553--------€54.70
YG-1 TOOL COMPANY 88553 Tapered End Mill, Carbide, BrigHeight Uncoated, 1 1/2 Inch Length of Cut | CV4EFQ 55FK04 88553--------€63.94
YG-1 TOOL COMPANY 88554 Tapered End Mill, Carbide, BrigHeight Uncoated, 1 1/4 Inch Length of Cut | CV4EFR 55FK05 88554--------€59.15
YG-1 TOOL COMPANY 88576 Tapered End Mill, Carbide, BrigHeight Uncoated, 1 3/4 Inch Length of Cut, 3 Flutes | CV4EFU 55FK33 885763 1/2"Non Coolant Through1 3/4"Right HandCarbideCenter CuttingTaperedBright, Uncoated€88.73
YG-1 TOOL COMPANY 87572 Tapered End Mill, Carbide, BrigHeight Uncoated, 1 3/4 Inch Length of Cut, 3 Flutes | CV4EFV 55FK56 87572--------€82.10

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YG-1 TOOL COMPANY 87554 Tapered End Mill, Carbide, BrigHeight Uncoated, 1 1/4 Inch Length of Cut
€52.75 /unit