YANKEE 437-0.7188 Reamer Chucking Reamer 0.7188 In | AB4RTX 20D509

YANKEE 437-0.7188 Reamer Chucking Reamer 0.7188 In

Item: AB4RTX Model: 437-0.7188Cross Ref: 20D509
7 In Stock

Ships within 2 days via

€225.36 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Chucking Reamer
Cutting Direction Right Hand
Decimal Equivalent 0.719"
Dimension Type Fractional Inch
Finish Bright
Flute Length 2 1/4"
Fractional Size 0.719"
Left/right Hand Right
Material High Speed Steel
Morse Taper 2
Number Of Flutes 8
Overall Length 9"
Shank Straight
Shank Type Taper

Shipping Info:

Ship weight (kg) 0.2812
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)25.4
HS code8207600035
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFlute LengthNumber Of FlutesOverall LengthReamer SizeFractional SizeFlute TypeCoolant FedPrice
YANKEE 437-0.25 Reamer Chucking Reamer 0.2500 In | AB4RTF 20D493 437-0.25------SpiralNon Coolant Through€110.91
YANKEE 437-0.2812 Reamer Chucking Reamer 0.2812 In | AB4RTG 20D494 437-0.2812----9/32"-SpiralNon Coolant Through€116.05
YANKEE 437-0.3125 Reamer Chucking Reamer 0.3125 In | AB4RTH 20D495 437-0.31250.312"1 1/2"66"-0.312"--€114.27
YANKEE 437-0.3438 Reamer Chucking Reamer 0.3438 In | AB4RTJ 20D496 437-0.34380.344"1 1/2"66"-0.344"--€123.72
YANKEE 437-0.375 Reamer Chucking Reamer 0.3750 In | AB4RTK 20D497 437-0.375----3/8"-SpiralNon Coolant Through€127.76
YANKEE 437-0.4062 Reamer Chucking Reamer 0.4062 In | AB4RTL 20D498 437-0.4062----13/32"-SpiralNon Coolant Through€129.91
YANKEE 437-0.4375 Reamer Chucking Reamer 0.4375 In | AB4RTM 20D499 437-0.4375----7/16"-SpiralNon Coolant Through€130.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YANKEE 437-0.7188 Reamer Chucking Reamer 0.7188 In
€225.36 /unit