YANKEE 333-0.251 Reamer Production L Reamer 0.2510 In | AB4QYP 20D083

YANKEE 333-0.251 Reamer Production L Reamer 0.2510 In

Item: AB4QYP Model: 333-0.251Cross Ref: 20D083
7 In Stock

Ships within 2 days via

€52.17 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Chucking Reamer
Cutting Direction Right Hand
Decimal Equivalent 0.251"
Dimension Type Decimal Inch
Finish Bright
Flute Length 1 1/2"
Left/right Hand Straight
Material High Speed Steel
Number Of Flutes 6
Overall Length 4 1/8"
Reamer Size 0.251"
Shank Straight
Shank Dia. 0.251"
Shank Size 0.251"
Shank Type Straight

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)1.27
Ship length (cm)1.27
Ship width (cm)17.78
HS code8207600035
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentNumber Of FlutesOverall LengthFlute LengthDimension TypeShank SizeReamer SizeLetter SizePrice
YANKEE 333-0.0394 Reamer Production L Reamer 0.0394 In | AB4QUL 20C988 333-0.0394--------€38.10
YANKEE 333-0.04 Reamer Production L Reamer 0.0400 In | AB4QUM 20C989 333-0.04--------€41.91
YANKEE 333-0.041 Reamer Production L Reamer 0.0410 In | AB4QUN 20C990 333-0.041--------€41.91
YANKEE 333-0.042 Reamer Production L Reamer 0.0420 In | AB4QUP 20C991 333-0.042--------€41.91
YANKEE 333-0.043 Reamer Production L Reamer 0.0430 In | AB4QUQ 20C992 333-0.043--------€41.91
YANKEE 333-0.0465 Reamer Production L Reamer 0.0465 In | AB4QUR 20C993 333-0.0465--------€43.85
YANKEE 333-0.0469 Reamer Production L Reamer 0.0469 In | AB4QUT 20C994 333-0.0469--------€43.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YANKEE 333-0.251 Reamer Production L Reamer 0.2510 In
€52.17 /unit