YALE D112 613E PARA Deadbolt, 1, Dark Bronze, Para, Keyed Different

Item: CV3WXV Model: D112 613E PARACross Ref: 56HK35
7 In Stock

Ships within 2 days via

€221.77 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Deadbolt
Ada Compliant Yes
Backset 2 3/4"
Finish Dark Oxidized Satin Bronze, Oil Rubbed
Key Type Keyed Different
Keyway Type Para
Location Type Commercial
Standards ANSI/BHMA A156.36, UL LISTED, ULC LISTED

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBacksetKey TypeKeyway TypeIncludesLigature ResistantThrow LengthFire RatingSecurity TypePrice
YALE D112 613E SCH C Deadbolt, 1, Dark Bronze | CV3WXM 56HK36 D112 613E SCH C-----1"3 hrs.-€237.86
YALE D162 613E SCH C Deadbolt, 1, Dark Bronze | CV3WXN 56HL54 D162 613E SCH C-----1"3 hrs.-€230.18
YALE D122 613E SCH C Deadbolt, 1, Dark Bronze | CV3WXP 56HL46 D122 613E SCH C-----1"3 hrs.-€273.79
YALE B-D112 613E LC Deadbolt, 1, Dark Bronze, Not Keyed | CV3WXQ 56HJ05 B-D112 613E LC-----1"3 hrs.-€221.77
YALE B-D162 613E LC Deadbolt, 1, Dark Bronze, Not Keyed | CV3WXR 56HJ68 B-D162 613E LC2 3/4"Not KeyedNone-No---€250.48
YALE D162 613E PARA Deadbolt, 1, Dark Bronze, Para, Keyed Different | CV3WXT 56HL53 D162 613E PARA-----1"3 hrs.-€246.88
YALE D122 613E PARA Deadbolt, 1, Dark Bronze, Para, Keyed Different | CV3WXU 56HL44 D122 613E PARA-----1"3 hrs.-€273.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YALE D112 613E PARA Deadbolt, 1, Dark Bronze, Para, Keyed Different
€221.77 /unit