WYCO W995G1T-175-14 Electric Vibrator, 3 hp, 14 Feet Shaft Length, 1 3/4 Inch Head Dia, 115V AC | CN2REP W994G1T-175-14 / 20CL33

WYCO W995G1T-175-14 Electric Vibrator, 3 hp, 14 Feet Shaft Length, 1 3/4 Inch Head Dia, 115V AC

Item: CN2REP Model: W995G1T-175-14Cross Ref: 488H63
In Stock

Get it by Monday, Sep 29

€2,636.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Electric Vibrator
Application Concrete Consolidation
Concrete Vibrator Type Internal Concrete
Duty Intermittent
End Bell Material Steel
Force Rating 1100 lbf.
Head Dia. 1 3/4"
Housing Material Plastic
Includes Shoulder Strap
Mounting Plate No
Mounting Position Horizontal
Power Source Corded
Radius Of Vibration 7"
Vibrator Type Internal Concrete

Shipping Info:

Ship weight (kg) 20.466

Product Variants

ProductModelOverall HeightOverall WidthOverall LengthShaft LengthHead SizeMax. Cubic Yards Per HourVoltageEnclosurePrice
WYCO W994G1T-100-7 Electric Vibrator 15a 115vac 1-phase 3hp | AF6QRF 20CL25 W994G1T-100-79"8 1/4"108"7 ft.1"7 cu. yd./hr.115V ACTotally Enclosed-
RFQ
WYCO W994G1T-100-10 Electric Vibrator 15a 115vac 1-phase 3hp | AF6QRG 20CL26 W994G1T-100-109"-144"10 ft.1"7 cu. yd./hr.115V ACTotally Enclosed-
RFQ
WYCO W994G1T-175-7 Electric Vibrator 15a 115vac 1-phase 3hp | AF6QRM 20CL31 W994G1T-175-79"8 1/4"108"7 ft.1 3/4"16 cu. yd./hr.115V ACTotally Enclosed-
RFQ
WYCO W994G1T-175-14 Electric Vibrator 15a 115vac 1-phase 3hp | AF6QRP 20CL33 W994G1T-175-149"8 1/4"192"14 ft.1 3/4"16 cu. yd./hr.115V ACTotally Enclosed-
RFQ
WYCO W994G1T-200-14 Electric Vibrator 15a 115vac 1-phase 3hp | AF6QRT 20CL36 W994G1T-200-149"8 1/4"193"14 ft.2"20 cu. yd./hr.115V ACTotally Enclosed-
RFQ
WYCO W995G1T-100-10 Electric Vibrator, 3 hp, 10 Feet Shaft Length, 1 Inch Head Dia, 10,500 vpm | CN2REM W994G1T-100-10 / 20CL26 W995G1T-100-108 1/4"8 1/2"-10 ft.--115V AC-€2,105.89
WYCO W995G1T-100-7 Electric Vibrator, 3 hp, 7 Feet Shaft Length, 1 Inch Head Dia, 10,500 vpm | CN2REN W994G1T-100-7 / 20CL25 W995G1T-100-7--------€2,002.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WYCO W995G1T-175-14 Electric Vibrator, 3 hp, 14 Feet Shaft Length, 1 3/4 Inch Head Dia, 115V AC
€2,636.07 /unit