WRIGHT TOOL 88-90MM Standard Metric Impact Socket, 1 Inch Drive, 6 Point, 90mm | AF8NLW 29AP91

WRIGHT TOOL 88-90MM Standard Metric Impact Socket, 1 Inch Drive, 6 Point, 90mm

Item: AF8NLW Model: 88-90MMCross Ref: 29AP91
7 In Stock

Ships within 2 days via

€493.24 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Impact Socket
Category Type Impact Socket
Compatible Fastener Type Bolts
Drive Size 1"
Drive Type Impact
Finish Black Oxide
Impact Rated Yes
Insulated No
Locking No
Material Alloy Steel
Measurement Type Metric
Non-magnetic Yes
Non-sparking No
Number Of Points 6
Output Type Hex
Overall Length 4 23/73"
Sae Or Metric Metric
Socket Depth Standard
Tether Capable No
Standards ASME B107.110

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)12.7
Ship length (cm)12.7
Ship width (cm)12.7
HS code8204200000
Country of OriginUS

Product Variants

ProductModelSocket SizeSocket LengthBolt ClearanceDrive SizeNumber Of PointsSocket DepthFinishOverall LengthPrice
WRIGHT TOOL 88-100MM Standard Metric Impact Socket, 1 Inch Drive, 6 Point, 100mm | AF8NKE 29AP53 88-100MM100 mm130.3 mm59 mm-----€690.11
WRIGHT TOOL 88-110MM Standard Metric Impact Socket, 1 Inch Drive, 6 Point, 110mm | AF8NKF 29AP54 88-110MM110 mm142.3 mm64.9 mm-----€1,032.57
WRIGHT TOOL 88-115MM Standard Metric Impact Socket, 1 Inch Drive, 6 Point, 115mm | AF8NKG 29AP55 88-115MM---1"6StandardBlack Oxide-€1,311.31
WRIGHT TOOL 88-19MM Standard Metric Impact Socket, 1 Inch Drive, 6 Point, 19mm | AF8NKH 29AP56 88-19MM19 mm57.2 mm11.1 mm-----€65.99
WRIGHT TOOL 88-21MM Standard Metric Impact Socket, 1 Inch Drive, 6 Point, 21mm | AF8NKJ 29AP57 88-21MM21 mm58 mm11.7 mm-----€67.27
WRIGHT TOOL 88-22MM Standard Metric Impact Socket, 1 Inch Drive, 6 Point, 22mm | AF8NKK 29AP58 88-22MM22 mm58 mm12.4 mm-----€65.99
WRIGHT TOOL 88-23MM Standard Metric Impact Socket, 1 Inch Drive, 6 Point, 23mm | AF8NKL 29AP59 88-23MM23 mm58 mm12.7 mm-----€65.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WRIGHT TOOL 88-90MM Standard Metric Impact Socket, 1 Inch Drive, 6 Point, 90mm
€493.24 /unit