WRIGHT TOOL 88-63mm Standard Metric Impact Socket, 1 Inch Drive, 6 Point, 63mm | AX3JLR

WRIGHT TOOL 88-63mm Standard Metric Impact Socket, 1 Inch Drive, 6 Point, 63mm

Item: AX3JLR Model: 88-63mm
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Item Impact Socket

Shipping Info:

Ship weight (kg) 1.89
Ship length (cm)8.37
Country of OriginUS

Product Variants

ProductModelSocket SizeSocket LengthBolt ClearanceDrive SizeNumber Of PointsSocket DepthFinishOverall LengthPrice
WRIGHT TOOL 88-100MM Standard Metric Impact Socket, 1 Inch Drive, 6 Point, 100mm | AF8NKE 29AP53 88-100MM100 mm130.3 mm59 mm-----€690.11
WRIGHT TOOL 88-110MM Standard Metric Impact Socket, 1 Inch Drive, 6 Point, 110mm | AF8NKF 29AP54 88-110MM110 mm142.3 mm64.9 mm-----€1,032.57
WRIGHT TOOL 88-115MM Standard Metric Impact Socket, 1 Inch Drive, 6 Point, 115mm | AF8NKG 29AP55 88-115MM---1"6StandardBlack Oxide-€1,311.31
WRIGHT TOOL 88-19MM Standard Metric Impact Socket, 1 Inch Drive, 6 Point, 19mm | AF8NKH 29AP56 88-19MM19 mm57.2 mm11.1 mm-----€65.99
WRIGHT TOOL 88-21MM Standard Metric Impact Socket, 1 Inch Drive, 6 Point, 21mm | AF8NKJ 29AP57 88-21MM21 mm58 mm11.7 mm-----€67.27
WRIGHT TOOL 88-22MM Standard Metric Impact Socket, 1 Inch Drive, 6 Point, 22mm | AF8NKK 29AP58 88-22MM22 mm58 mm12.4 mm-----€65.99
WRIGHT TOOL 88-23MM Standard Metric Impact Socket, 1 Inch Drive, 6 Point, 23mm | AF8NKL 29AP59 88-23MM23 mm58 mm12.7 mm-----€65.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WRIGHT TOOL 88-63mm Standard Metric Impact Socket, 1 Inch Drive, 6 Point, 63mm