WRIGHT TOOL 8754 Standard Impact Socket, 1 Inch Drive, 12 Point, 1-11/16 Inch Size | AF8NHD 29AN97

WRIGHT TOOL 8754 Standard Impact Socket, 1 Inch Drive, 12 Point, 1-11/16 Inch Size

Item: AF8NHD Model: 8754Cross Ref: 29AN97
7 In Stock

Ships within 2 days via

€127.37 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Impact Socket
Bolt Clearance 1"
Category Type Impact Socket
Compatible Fastener Type Bolts
Drive Size 1"
Drive Type Impact
Finish Black Oxide
Impact Rated Yes
Insulated No
Locking No
Material Alloy Steel
Non-magnetic Yes
Non-sparking No
Number Of Points 12
Output Type Double Hex
Overall Length 2.688"
Sae Or Metric SAE
Socket Depth Standard
Tether Capable No
Standards ASME B107.110

Shipping Info:

Ship weight (kg) 1.2375
Ship height (cm)7.62
Ship length (cm)7.62
Ship width (cm)7.62
HS code8204200000

Product Variants

ProductModelSocket LengthSocket SizeBolt ClearanceTether ReadyImpact RatedNon-magneticNon-sparkingCompatible Fastener TypePrice
WRIGHT TOOL 8772 Standard Impact Socket, 1 Inch Drive, 12 Point, 2-1/4 Inch Size | AF8MNM 29AP03 8772---No----€163.84
WRIGHT TOOL 8776 Standard Impact Socket, 1 Inch Drive, 12 Point, 2-3/8 Inch Size | AF8MNN 29AP04 87763 1/4"2 3/8"1 3/8"No----€225.42
WRIGHT TOOL 8724 Standard Impact Socket, 1 Inch Drive, 12 Point, 3/4 Inch Size | AF8NGQ 29AN85 87242 1/4"3/4"7/16"NoYesYesNoBolts€97.09
WRIGHT TOOL 8728 Standard Impact Socket, 1 Inch Drive, 12 Point, 7/8 Inch Size | AF8NGR 29AN86 87282 13/32"--No----€100.72
WRIGHT TOOL 8730 Standard Impact Socket, 1 Inch Drive, 12 Point, 15/16 Inch Size | AF8NGT 29AN87 8730---No----€100.43
WRIGHT TOOL 8732 Standard Impact Socket, 1 Inch Drive, 12 Point, 1 Inch Size | AF8NGU 29AN88 87322.531"--No----€100.14
WRIGHT TOOL 8734 Standard Impact Socket, 1 Inch Drive, 12 Point, 1-1/16 Inch Size | AF8NGV 29AN89 87342 9/16"1 1/16"-No----€100.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WRIGHT TOOL 8754 Standard Impact Socket, 1 Inch Drive, 12 Point, 1-11/16 Inch Size
€127.37 /unit