Flat Shipping
Flat Shipping at

WOOSTER PRODUCTS FBM1260R Antislip Tape Black 12 Inch x 60 Feet | AA4CAH 12E913

WOOSTER PRODUCTS FBM1260R AntiSlip Tape 60 ftLx12 inW BLK 46 Grit

Item: AA4CAH Model: FBM1260RCross Ref: 452D80
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€80.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Antislip Tape
Backing Kraft Paper
Backing Type Kraft Paper
Color Black
Material Polyurethane
Performance Temp. -40°F to +220°F
Shape Continuous Roll
Thickness 42 mil.
Width 12"
Standards MIL-D-17951E, MIL-W-5044C

Shipping Info:

Ship weight (kg) 5.6902
Ship height (cm)31.24
Ship length (cm)20.32
Ship width (cm)20.32
HS code6805305000
Country of OriginUS

Product Variants

ProductModelTraffic TypeTape ThicknessTape Adhesive MaterialAnti-slip SurfaceSurface AbrasiveTape ColorMessage LegendEnvironmentPrice
WOOSTER PRODUCTS FBM7560R Antislip Tape Black 3/4 Inch x 60 Feet | AA4CAE 12E910 FBM7560RHeavy Traffic42 mil.AcrylicAluminum OxideVery CoarseBlackNo LegendIndoor And Outdoor€10.18
WOOSTER PRODUCTS FBM0230R Antislip Tape Black 2 Inch x 30 Feet | AA4CAK 12E915 FBM0230RHeavy Traffic42 mil.AcrylicAluminum OxideVery CoarseBlackNo LegendIndoor And Outdoor€13.19
WOOSTER PRODUCTS FBM0430R Antislip Tape Black 4 Inch x 30 Feet | AA4CAL 12E916 FBM0430RHeavy Traffic42 mil.AcrylicAluminum OxideVery CoarseBlackNo LegendIndoor And Outdoor€30.08
WOOSTER PRODUCTS FBM0630R Antislip Tape Black 6 Inch x 30 Feet | AA4CAM 12E917 FBM0630RLight Traffic28 mil.RubberSilicon CarbideFineBlackNo LegendIndoor And Outdoor-
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOOSTER PRODUCTS FBM1260R AntiSlip Tape 60 ftLx12 inW BLK 46 Grit
€80.47 /unit