WOODHEAD 1301350209 32G20A123 GFCI Power Cord, Duplex, Fliplid, 7.62m, 12/3 SOOW

Item: CH2VEP Model: 1301350209Cross Ref: 32G20A123
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Item GFCI Power Cord
Cord Dia. (in.) 3/5"
Cord Grip Size 3/4"
Housing Material Rubber
Number Of Receptacles 2

Shipping Info:

Country of OriginUS

Product Details:

    • Super-Safeway

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1301350209 32G20A123 GFCI Power Cord, Duplex, Fliplid, 7.62m, 12/3 SOOW