WOODHEAD 1301230118 Festoon Lead Car, I-Beam, 605 S4 Steel Wheels | CH2CVT S605431

WOODHEAD 1301230118 S605431 Festoon Lead Car, I-Beam, 605 S4 Steel Wheels

Item: CH2CVT Model: 1301230118Cross Ref: S605431
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Item Festoon Lead Car
Beam Size 101.6 mm
Cable Height 3/4"
Cable Type Flat
Cable Width 3.858"
Coating Powder Coated
Depth 6 4/25"
Height 14 17/25"
Saddle Radius 3.13"
Travel Speed 121.92 mpm
Wheel Material Steel

Shipping Info:

Country of OriginUS

Product Variants

ProductModelBeam SizeCable HeightCable TypeHeightDepthSaddle RadiusLengthCable WidthPrice
WOODHEAD 1301230160 Festoon Lead Car, I-Beam, 674 S4 Steel Wheels | CH2DBD S674611 1301230160152.4 mm0.45"Flat17 1/4"8 1/4"2.024"8 1/4"2 8/25"-
RFQ
WOODHEAD 1301230155 Festoon Lead Car, I-Beam, 674 PR Steel Wheels | CH2DBK S674431 1301230155101.6 mm0.45"Flat17 1/4"6 4/25"2.024"8 1/4"2 8/25"-
RFQ
WOODHEAD 1301230148 Festoon Lead Car, I-Beam, Round S6 Steel Wheels | CH2DBN S639631 1301230148152.4 mm1.3"Round17 1/4"8 1/4"4 11/25"12.83"--
RFQ
WOODHEAD 1301230142 Festoon Lead Car, I-Beam, Round S4 Steel Wheels | CH2DBR S639431 1301230142101.6 mm1.3"Round17 1/4"8 1/4"4 11/25"12.83"--
RFQ
WOODHEAD 1301230139 Festoon Lead Car, I-Beam, Round PR Steel Wheels | CH2DBV S639131 130123013982.55 mm1.3"Round17 1/4"8 1/4"4 11/25"12.83"--
RFQ
WOODHEAD 1301230136 Festoon Lead Car, I-Beam, 638 S6 Steel Wheels | CH2DBZ S638631 1301230136152.4 mm1"Flat17 1/4"8 1/4"4 11/25"12.83"5 24/25"-
RFQ
WOODHEAD 1301230130 Festoon Lead Car, I-Beam, 638 S4 Steel Wheels | CH2DCA S638431 1301230130101.6 mm1"Flat17 1/4"8 1/4"4 11/25"12.83"5 24/25"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1301230118 S605431 Festoon Lead Car, I-Beam, 605 S4 Steel Wheels