WOODHEAD 1301080141 1093-3M Machine Light, 27W Fluorescent Screw Mount, With 18/3 SJTOOW, 5.49m

Item: CG9XQB Model: 1301080141Cross Ref: 1093-3M
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Item Tubular Machine Tool Light
Cord Length 25 ft.
Depth 3"
Globe Material Polycarbonate
Guard Material Nitrile Rubber
Height 2 1/4"
Length 21 3/4"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelGlobe MaterialLengthCord LengthHeightGuard MaterialDepthPrice
WOODHEAD 1301080121 Machine Light, 13W Fluorescent, Screw Mount, 24V, With 18/3 SJTOOW, 4.57m | CG9XKJ 1083-3MM-24 1301080121Butyrate21 3/4"15 ft.2 1/4"Nitrile Rubber3"-
RFQ
WOODHEAD 1301080119 Machine Light, 13W Fluorescent, Screw Mount, With 18/3 SJTOOW, 4.57m | CG9XKK 1083-3M 1301080119Butyrate21 3/4"-2 1/4"Nitrile Rubber3"-
RFQ
WOODHEAD 1301080148 Machine Light, 40W Fluorescent, Magnet Mount, With 18/3 SJTOOW, 4.57m | CG9XPW 1097-3MM 1301080148Polycarbonate31.45"-2 1/4"Nitrile Rubber3"-
RFQ
WOODHEAD 1301080146 Machine Light, 40W Fluorescent, Screw Mount, With 18/3 SJTOOW, 4.57m | CG9XPX 1097-3M 1301080146Polycarbonate31.45"15 ft.2 1/4"Nitrile Rubber3"-
RFQ
WOODHEAD 1301080142 Machine Light, 27W Fluorescent, Magnet Mount, With 18/3 SJTOOW, 4.57m | CG9XQA 1093-3MM 1301080142Polycarbonate21 3/4"-2 1/4"Nitrile Rubber3"-
RFQ
WOODHEAD 1301080120 Machine Light, 13W Fluorescent, Magnet Mount, With 18/3 SJTOOW, 4.57m | CH2BWW 1083-3MM 1301080120Butyrate21 3/4"-2 1/4"Nitrile Rubber3"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1301080141 1093-3M Machine Light, 27W Fluorescent Screw Mount, With 18/3 SJTOOW, 5.49m