WOODHEAD 1301040047 61430C143 Fluroscent Hand Lamp, Wet/Hazardous Location, 100W, 14/3 SOOW Cord, 22.86m Length

Item: CH3BYZ Model: 1301040047Cross Ref: 61430C143
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Item Hand Lamp
Cord Length 75 ft.
Globe Material Lime Glass
Guard Material Cast Aluminum
Height 16 1/2"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelHeightCord LengthDepthGuard MaterialGlobe MaterialPrice
WOODHEAD 1301040034 Fluroscent Hand Lamp, Hazardous Location, 14/3 SOOW Cord, 15.24 Length, 26W | CG9XQJ 1090-HZD143 130104003419"100 ft.-Cast AluminumLime Glass-
RFQ
WOODHEAD 1301040033 Fluroscent Hand Lamp, Hazardous Location, 16/3 SOOW Cord, 15.24 Length, 26W | CG9XQL 1090-HZB163 130104003319"50 ft.-Cast AluminumLime Glass-
RFQ
WOODHEAD 1301040032 Fluroscent Hand Lamp, Hazardous Location, 14/3 SOOW Cord, 15.24 Length, 26W | CG9XQN 1090-HZB143 130104003219"50 ft.-Cast AluminumLime Glass-
RFQ
WOODHEAD 1301040031 Fluroscent Hand Lamp, Hazardous Location, 16/3 SOOW Cord, 7.62 Length, 26W | CG9XQQ 1090-HZA163 130104003119"25 ft.-Cast AluminumLime Glass-
RFQ
WOODHEAD 1301040030 Fluroscent Hand Lamp, Hazardous Location, 14/3 SOOW Cord, 7.62 Length, 26W | CG9XQT 1090-HZA143 130104003019"25 ft.-Cast AluminumLime Glass-
RFQ
WOODHEAD 1301040029 Fluroscent Hand Lamp, Hazardous Location, 14/3 SOOW Cord, 15.24 Length, 26W, 12 V | CG9XQV 1090-HZ12ID143P 130104002919"100 ft.-Cast AluminumLime Glass-
RFQ
WOODHEAD 1301040027 Fluroscent Hand Lamp, Hazardous Location, 16/3 SOOW Cord, 15.24 Length, 26W, 12 V | CG9XQZ 1090-HZ12IB163P 130104002719"50 ft.3.94"Cast AluminumLime Glass-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1301040047 61430C143 Fluroscent Hand Lamp, Wet/Hazardous Location, 100W, 14/3 SOOW Cord, 22.86m Length