WOODHEAD 1301030019 1203GCA163 Incandescent Hand Lamp, Wet Location, 100W Grounded Guard, Clip, 16/3 SOOW, 7.62m

Item: CH2CZK Model: 1301030019Cross Ref: 1203GCA163
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Item Hand Lamp
Cord Length 25 ft.
Depth 4 3/4"
Globe Material Tempered Glass
Guard Material Steel
Height 18"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelGuard MaterialGlobe MaterialCord LengthHeightDepthPrice
WOODHEAD 1301030054 Incandescent Hand Lamp, Wet Location, Reflected Guard, 100W, 16/3 SOOW 30.48m | CH2BUE 1203RID163 1301030054SteelTempered Glass100 ft.18"4 3/4"-
RFQ
WOODHEAD 1301030031 Hand Lamp, With Globe | CH2BUG 1203PQOB143 1301030031------
RFQ
WOODHEAD 1301030026 Incandescent Hand Lamp, Wet Location, 100W, Guard, 16/3 SOOW, 30.48m | CH2BUJ 1203ID163 1301030026SteelTempered Glass100 ft.18"4 3/4"-
RFQ
WOODHEAD 1301030025 Incandescent Hand Lamp, Wet Location, 100W Globe, Guard, 16/3 SOOW, 15.24m | CH2BUL 1203IB163P 1301030025SteelPolycarbonate50 ft.18"4 3/4"-
RFQ
WOODHEAD 1301030017 Incandescent Hand Lamp, Wet Location, 100W Grounded Guard, 16/3 SOOW, 30.48m | CH2BUN 1203D163 1301030017SteelTempered Glass100 ft.18"4 3/4"-
RFQ
WOODHEAD 1301030063 Incandescent Hand Lamp, Wet Location, 100W, Grounded Reflector Guard | CH2CXN 1207RGC 1301030063Cast AluminumTempered Glass-18"4 3/4"-
RFQ
WOODHEAD 1301030062 Incandescent Hand Lamp, Wet Location, 100W, Reflector Guard, 16/3 SOOW, 15.24m | CH2CXP 1207RB163 1301030062Cast AluminumTempered Glass50 ft.18"4 3/4"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1301030019 1203GCA163 Incandescent Hand Lamp, Wet Location, 100W Grounded Guard, Clip, 16/3 SOOW, 7.62m