WOODFORD MFG. Y34-5 Frost Proof Yard Hydrant 5 Feet | AE8BUN 6CHV3

WOODFORD MFG. Y34-5 Frost Proof Yard Hydrant 5 Feet

Item: AE8BUN Model: Y34-5Cross Ref: 6CHV3
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€274.60 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Frost Proof Yard Hydrant
Handle Material Cast Iron
Head Material Cast Iron
Inlet Size 3/4"
Inlet Type FNPT
Max. Pressure 125 psi
Max. Temp. 120°F
Outlet Size 3/4"
Outlet Type Hose
Overall Length 96 1/2"
Plunger Material Nitrile
Rod Finish Galvanized
Rod Material Galvanized Steel
Standards None

Shipping Info:

Ship weight (kg) 11.25
Ship height (cm)6.35
Ship length (cm)248.92
Ship width (cm)25.4
HS code8481803090
Country of OriginUS

Product Details:

    • Bury Depth (5 ft.)
    • Casing (1" Galvanized)

Product Variants

ProductModelBury DepthCompliancePrice
WOODFORD MFG. Y34-2 Frost Proof Yard Hydrant 2 Feet | AE8BUK 6CHV0 Y34-22 ft.Check Local Codes€271.78
RFQ
WOODFORD MFG. Y34-3 Frost Proof Yard Hydrant 3 Feet | AE8BUL 6CHV1 Y34-33 ft.Check Local Codes€252.50
RFQ
WOODFORD MFG. Y34-4 Frost Proof Yard Hydrant 4 Feet | AE8BUM 6CHV2 Y34-44 ft.Check Local Codes€278.21
RFQ
WOODFORD MFG. Y34-6 Frost Proof Yard Hydrant 6 Feet | AE8BUP 6CHV4 Y34-66 ft.Check Local Codes€308.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODFORD MFG. Y34-5 Frost Proof Yard Hydrant 5 Feet
€274.60 /unit