Flat Shipping
Flat Shipping at

WOODFORD MFG. B65P-14 Frostproof Enclosed Wall Hydrant 14 Inch | AE8BVK 6CHX3

WOODFORD MFG. B65P-14 Frostproof Enclosed Wall Hydrant 14 Inch

Item: AE8BVK Model: B65P-14Cross Ref: 6CHX3
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€833.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Frostproof Enclosed Wall Hydrant
Casing Material Brass
Handle Type Loose Key
Inlet Size 3/4"
Inlet Type FNPT
Length 14 3/8"
Max. Pressure 125 psi
Max. Temp. 120°F
Outlet Size 3/4"
Outlet Type Hose
Wall Thickness 14"

Shipping Info:

Ship weight (kg) 5.643
Ship height (cm)23.11
Ship length (cm)52.07
Ship width (cm)18.54
HS code8481801050
Country of OriginUS

Product Details:

    • Recommended Wall Opening (5-3/4" x 6-5/8")

Product Variants

ProductModelCasing MaterialWall ThicknessLengthOutlet SizeInlet SizeInlet TypeOutlet TypeHandle TypePrice
WOODFORD MFG. 65P-8 Frostproof Wall Hydrant 8 Inch | AE8BVD 6CHW7 65P-8--------€454.20
WOODFORD MFG. 65P-10 Frostproof Wall Hydrant 10 Inch | AE8BVE 6CHW8 65P-10--------€555.32
WOODFORD MFG. 65P-12 Frostproof Wall Hydrant 12 Inch | AE8BVF 6CHW9 65P-12--------€495.63
WOODFORD MFG. 65P-14 Frostproof Wall Hydrant 14 Inch | AE8BVG 6CHX0 65P-14--------€508.68
WOODFORD MFG. B65P-8 Frostproof Enclosed Wall Hydrant 8 Inch | AE8BVH 6CHX1 B65P-8Brass8"8 3/8"3/4"3/4"FNPTHoseLoose Key€783.01
WOODFORD MFG. B65P-12 Frostproof Enclosed Wall Hydrant 12 Inch | AE8BVJ 6CHX2 B65P-12--------€941.05
WOODFORD MFG. 65P-CC Frostproof Wall Hydrant Close Coupled | AE8BVL 6CHX4 65P-CC--------€514.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODFORD MFG. B65P-14 Frostproof Enclosed Wall Hydrant 14 Inch
€833.00 /unit