WOLO 372LB-24/48 Industrial Horn Electronic 24/48vdc | AG3EYB 33HE43

WOLO 372LB-24/48 Industrial Horn Electronic 24/48vdc

Item: AG3EYB Model: 372LB-24/48Cross Ref: 33HE43
7 In Stock

Ships within 2 days via

€88.95 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Industrial Horn
Decibels 115 dBA
Diameter 5"
Finish Paint
For Use On Fork Lifts And Material Handling Equipment
Height 2 1/2"
Length 7"
Material Metal
Mounting Bolt On
Type High Tone

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)15.24
Ship length (cm)13.34
Ship width (cm)8.89
HS code8531800030
Country of OriginTW

Product Variants

ProductModelVoltageMaterialMountingDecibelsFinishDiameterPrice
WOLO 372LA-24/48 Industrial Horn Electronic 7 Inch Length | AG3EXZ 33HE41 372LA-24/48-MetalBolt On115 dBAPaint5"€88.31
WOLO 372LAX-24/48 Industrial Horn Electronic Metal 5 Inch W | AG3EYA 33HE42 372LAX-24/4824-48V DC-----€95.46
WOLO 372LC-24/48 Industrial Horn Black Painted 5 Inch Diameter | AG3EYC 33HE44 372LC-24/4824-48V DC-----€96.16
WOLO 372LE-24/48 Industrial Horn Electronic 0.8/1.6a | AG3EYD 33HE45 372LE-24/4824-48V DC-----€88.95
WOLO 372LG-24/48 Industrial Horn Metal 2-1/2 Inch Height | AG3EYE 33HE46 372LG-24/4824-48V DC-----€96.16

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOLO 372LB-24/48 Industrial Horn Electronic 24/48vdc
€88.95 /unit