WOLO 145-24 Marine Air Horn Electric 15 In Length 24vdc | AG3EYL 33HE52

WOLO 145-24 Marine Air Horn Electric 15 In Length 24vdc

Item: AG3EYL Model: 145-24Cross Ref: 33HE52
7 In Stock

Ships within 2 days via

€312.66 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Marine Air Horn
Decibels 120 dBA
Finish Chrome
For Use On Boat And Marine Application
Length 15"
Material Brass
Mounting Bracket
Pressure 10 psi to 12 psi
Type High Tone
Voltage 24V DC
Width 568570"
Standards ABYC, NMMA, U.S. COAST GUARD'S C.O.L.R.E.G.S. AND U.S. INLAND NAVIGATION RULES, U.S. COAST GUARD'S C.O.L.R.E.G.S. AND U.S. INLAND NAVIGATION RULES, ANNEX III REGULATIONS

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)11.43
Ship length (cm)40.64
Ship width (cm)12.07
HS code8531800030
Country of OriginTW

Product Variants

ProductModelFor Use OnMaterialMountingDecibelsVoltageFinishPressurePrice
WOLO 135 Marine Air Horn Electric 9-1/2 Inch Length 12vdc | AG3EYF 33HE47 135-------€240.60
WOLO 135-24 Marine Air Horn Brass 3-1/2 Inch Width 24vdc | AG3EYG 33HE48 135-24-------€321.25
WOLO 140 Marine Air Horn Brass 17 In Length 12vdc | AG3EYH 33HE49 140-------€293.65
WOLO 140-24 Marine Air Horn Electric 3-3/4 Inch Width 24vdc | AG3EYJ 33HE50 140-24-------€316.87
WOLO 145 Marine Air Horn Electric 3-3/4 Inch H 12vdc | AG3EYK 33HE51 145-------€286.37
WOLO 150 Marine Air Horn Electric 17 In Length 12vdc | AG3EYM 33HE53 150Boat And Marine ApplicationBrassBracket Mount121 dBA12V DCChrome10 psi to 12 psi€538.48
WOLO 150-24 Marine Air Horn Brass 3-3/4 Inch Height 24vdc | AG3EYN 33HE54 150-24-------€559.71

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOLO 145-24 Marine Air Horn Electric 15 In Length 24vdc
€312.66 /unit