WISS M2X Aviation Snips Right 10-1/2 Inch | AH3FNK 31LZ41

WISS M2X Aviation Snips Right 10-1/2 Inch

Item: AH3FNK Model: M2XCross Ref: 31LZ41
Limited Availability

Get it by Monday, Sep 29

This product can only be shipped in multiples of 6
Request a Quote

Payment

Delivery

Product Specifications:

Item Aviation Snip
Cutting Action Right
Cutting Edge Serrated
Cutting Length 1 3/8"
Handle Design Ergonomic
Material Molybdenum Steel
Metal Gauge 18 ga.
Overall Length 10 1/2"
Safety Latch Yes
Tool Length 11"

Shipping Info:

Ship weight (kg) 0.44
Ship height (cm)3.3
Ship length (cm)34.29
Ship width (cm)12.7
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WISS M2X Aviation Snips Right 10-1/2 Inch