WIREMOLD PDB1CMV Raceway Box Data Small | AD3FHZ 3YU35

WIREMOLD PDB1CMV Raceway Box Data Small

Item: AD3FHZ Model: PDB1CMVCross Ref: 3YU35
7 In Stock

Ships within 2 days via

€8.38 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Small Data Box
Color Ivory
Height 3 5/8"
Length 3 5/8"
Material Non Metallic
Raceway Type Two Piece
Width 2 7/8"
Standards FILE E90377 GUIDE RJYT, FILE E90378 GUIDE RJTX, MEETS ARTICLE 386 OF NEC AND MEETS SECTION 12-1600 OF CEC, ROHS, UL AND CUL LISTED

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)9.21
Ship length (cm)9.21
Ship width (cm)7.3
HS code3925900000
Country of OriginUS

Product Variants

ProductModelMounting StyleBackingDepthPrice
WIREMOLD PN153RV Raceway Reducer Adapt | AD3DFN 3YE51 PN153RV---€7.00
WIREMOLD PSB1V Raceway Box Power One | AD3DFP 3YE52 PSB1VSnap OnNon-Adhesive1 3/4"€16.53
WIREMOLD PSB2V Raceway Box Power Two | AD3DFQ 3YE53 PSB2VSnap OnNon-Adhesive1 3/4"€25.74
WIREMOLD PDB2CMV Raceway Box Data Large | AD3FJA 3YU36 PDB2CMVScrew OnNon-Adhesive-€17.46

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIREMOLD PDB1CMV Raceway Box Data Small
€8.38 /unit