WIRECRAFTERS SD6812RW Slide Door Welded Wire Partition | AC6QJT 35W605

WIRECRAFTERS SD6812RW Slide Door Welded Wire Partition

Item: AC6QJT Model: SD6812RWCross Ref: 35W605
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,485.71 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Sliding Gate
Base Plate Depth 7"
Base Plate Width 2"
Color Gray
Door Height 96"
Door Size 6 ft. x 8 ft.
Door Type Sliding
Door Width 72"
Exterior Swing Direction Universal
Finish Powder Coated
Function Allows Access Inside Cage Or Through Cage With A Slide Door
Gauge 10 ga.
Height 12 ft.
Includes (2) Door Posts, Transom Panel
Lock Type Padlock
Material Steel
Mesh Size 2" x 2"
Method Of Construction Welded
Mounting Orientation Left, Right
Opening Type Sliding
Overall Depth 2"
Post Material Steel Tubing
Post Width 2"
Wire Mesh Opening Height 2"
Wire Mesh Opening Width 2"
Wire Room Components Wire Partition Doors
Standards ANSI/RIA, OSHA

Shipping Info:

Ship weight (kg) 117.9
Ship height (cm)152.4
Ship length (cm)2.54
Ship width (cm)73.66
HS code7314496000
Country of OriginUS

Product Variants

ProductModelMaterialFinishHeightIncludes Mounting HardwareWire Mesh Opening HeightWire Mesh Opening WidthOpening TypeColorPrice
WIRECRAFTERS SD388RW Slide Door Welded Wire Partition | AC6QHX 35W585 SD388RW---Yes----€827.67
RFQ
WIRECRAFTERS SD488RW Slide Door Welded Wire Partition | AC6QHY 35W586 SD488RW---Yes----€964.19
RFQ
WIRECRAFTERS SD588RW Slide Door Welded Wire Partition | AC6QHZ 35W587 SD588RW---Yes----€1,068.79
RFQ
WIRECRAFTERS SD688RW Slide Door Welded Wire Partition | AC6QJA 35W588 SD688RWSteelPowder Coated8 ft.-2"2"SlidingGray€1,213.34
RFQ
WIRECRAFTERS SD888RW Slide Door Welded Wire Partition | AC6QJB 35W589 SD888RW---Yes----€1,348.53
RFQ
WIRECRAFTERS SD1088RW Slide Door Welded Wire Partition | AC6QJC 35W590 SD1088RW---Yes2"2"Sliding-€1,772.20
RFQ
WIRECRAFTERS SD31010RW Slide Door Welded Wire Partition | AC6QJF 35W593 SD31010RW---Yes----€1,044.59
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIRECRAFTERS SD6812RW Slide Door Welded Wire Partition
€1,485.71 /unit