WIRECRAFTERS 10104C Woven Wire 4 Sided Slide Door Ceiling | AC6QCG 35W455

WIRECRAFTERS 10104C Woven Wire 4 Sided Slide Door Ceiling

Item: AC6QCG Model: 10104CCross Ref: 35W455
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€5,536.70 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Partition Cage
Ceiling Yes
Color Gray
Door Exterior Swing Direction In, Out
Door Height 10 ft.
Door Width 5 ft.
Door/gate Opening Type Sliding
Finish Enamel
Includes Ceiling Panel Yes
Lock Keyed Different
Lock Type Keyed Different Cylinder
Lockable Yes
Number Of Walls/sides 4
Room Size Depth 124"
Room Size Height (ft.) 125 1/4"
Room Size Width 124"
Wall Thickness 2"
Wire Mesh Opening Height 1"
Wire Mesh Opening Width 2"

Shipping Info:

Ship weight (kg) 443.7
Ship height (cm)152.4
Ship length (cm)2.54
Ship width (cm)73.66
HS code7314496000
Country of OriginUS

Product Variants

ProductModelMPNPrice
WIRECRAFTERS 884C Woven Wire 4 Sided Hinged Door Ceiling | AC6QCA 35W449 884C884C€3,614.09
RFQ
WIRECRAFTERS 12124C Woven Wire 4 Sided Hinged Door Ceiling | AC6QCC 35W451 12124C12124C€6,736.18
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIRECRAFTERS 10104C Woven Wire 4 Sided Slide Door Ceiling
€5,536.70 /unit