WINSMITH E35MSFS31240GC Gear Reducer, 56C Input Flange, Hollow Bore | AX6MYK

WINSMITH E35MSFS31240GC Gear Reducer, 56C Input Flange, Hollow Bore

Item: AX6MYK Model: E35MSFS31240GC
In Stock

Get it by Monday, Sep 29

€3,247.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Speed Reducer
Basic Model Flange Mount Hollow Output
Bore Size 1 1/2"
Center Distance 3 1/2"
Input Style C Flange With Quill Motor Adapter
Motor Frame Size 56C
Reduction Stages Single
Series E Series
Shaft Arrangement Driven Machine Right

Shipping Info:

Ship weight (kg) 49.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMotor Frame DesignationMaximum Input HorsepowerMaximum Output SpeedBase To Shaft CenterMounting OrientationOutput Shaft TypeWorm Center DistanceGear RatioPrice
WINSMITH E35MWSS 20:1 180TC Speed Reducer C-face 180tc 20 1 | AD3BCH 3XJE6 E35MWSS 20:1 180TC180TC5 hp86 RPM4"Any Angle---€2,923.45
WINSMITH E35MWSS 30:1 180TC Speed Reducer C-face 180tc 30 1 | AD3BCJ 3XJE7 E35MWSS 30:1 180TC180TC3 hp58 RPM4"Any Angle---€3,241.84
WINSMITH E35MWSS 40:1 56C/140TC Speed Reducer C-face 56c/140tc 40 1 | AD3BCK 3XJE8 E35MWSS 40:1 56C/140TC56C/140TC3 hp43 RPM4"Any Angle---€3,356.19
WINSMITH E35MWSS 50:1 56C/140TC Speed Reducer C-face 56c/140tc 50 1 | AD3BCL 3XJE9 E35MWSS 50:1 56C/140TC-----Hollow3 1/2"501€3,356.19
WINSMITH E35MWSS 60:1 56C/140TC Speed Reducer C-face 56c/140tc 60 1 | AD3BCM 3XJF1 E35MWSS 60:1 56C/140TC56C/140TC2 hp29 RPM4"Any Angle---€2,923.45
WINSMITH E35MWSS 2.00 Inch Dia. Bore Bushing Kit Diameter 2 Inch Use With E35mwss | AD3BCV 3XJF8 E35MWSS 2.00 Inch Dia. Bore--------€513.48
WINSMITH E35MWNS 100:1 56C Speed Reducer C-face 56c 100 1 | AD7RKL 4GAP1 E35MWNS 100:1 56C-0.5 hp17 RPM4"Any Angle---€1,654.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINSMITH E35MSFS31240GC Gear Reducer, 56C Input Flange, Hollow Bore
€3,247.66 /unit