Flat Shipping
Flat Shipping at

WINCO 451-30-20-M8-ES-55 Vibration Isolation Mount, Cylindrical, Tapped x Threaded, M8, 1.18 Inch Dia | CR6GTD 801ZJ0

WINCO 451-30-20-M8-ES-55 Vibration Isolation Mount, Cylindrical, Tapped x Threaded, M8, 1.18 Inch Dia

Item: CR6GTD Model: 451-30-20-M8-ES-55Cross Ref: 801ZJ0
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Mount
Durometer 55A
Height 0.79"
Material Natural Rubber
Max. Load Downward Compression 241 lbf.
Max. Load Sideways Shear 1228 lbf.
Mounting Compressor, Motor, Pump
Overall Dia. 1.18"
Resistant To Abrasion, Wear
Shape Cylindrical
Stud Length 20 mm
Stud Or Tap Grade Grade 304
Stud Or Tap Material Stainless Steel
Tap Depth 8 mm
Thread Size M8
Type One Tapped Hole, One Threaded Stud
Max Load Sideways Shear 5462.41N

Shipping Info:

Ship weight (kg) 0.041
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShapeThread SizeMax. Load Downward CompressionOverall Dia.Max. Load Sideways ShearStud LengthTap DepthHeightPrice
WINCO 451.1-62-32-1/2-55 Vibration Isolation Mount, Cylindrical, Stud, 1/2 Inch Size-13, 2.44 Inch Dia | CR6FGE 801YX3 451.1-62-32-1/2-55--------€82.48
WINCO 451.1-79-57-1/2-55 Vibration Isolation Mount, Cylindrical, Stud, 1/2 Inch Size-13, 3.11 Inch Dia | CR6FGF 801YX4 451.1-79-57-1/2-55--------€139.97
WINCO 451.1-19-19-1/4-55 Vibration Isolation Mount, Cylindrical, Stud, 1/4 Inch Size-20, 0.75 Inch Dia | CR6FGG 801YV7 451.1-19-19-1/4-55--------€22.87
WINCO 451.1-25-25-1/4-55 Vibration Isolation Mount, Cylindrical, Stud, 1/4 Inch Size-20, 0.98 Inch Dia | CR6FGH 801YW1 451.1-25-25-1/4-55--------€25.27
WINCO 451.1-25-13-1/4-55 Vibration Isolation Mount, Cylindrical, Stud, 1/4 Inch Size-20, 0.98 Inch Dia | CR6FGJ 801YV8 451.1-25-13-1/4-55--------€17.02
WINCO 451.1-25-19-1/4-55 Vibration Isolation Mount, Cylindrical, Stud, 1/4 Inch Size-20, 0.98 Inch Dia | CR6FGK 801YV9 451.1-25-19-1/4-55--------€19.83
WINCO 451.1-32-19-1/4-55 Vibration Isolation Mount, Cylindrical, Stud, 1/4 Inch Size-20, 1.26 Inch Dia | CR6FGL 801YW3 451.1-32-19-1/4-55--------€27.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINCO 451-30-20-M8-ES-55 Vibration Isolation Mount, Cylindrical, Tapped x Threaded, M8, 1.18 Inch Dia
€15.99 /unit