Flat Shipping
Flat Shipping at

WINCO 451.1-16-13-8-55 Vibration Isolation Mount, Cylindrical, Stud, #8-32, Stainless Steel, 0.63 Inch Dia | CR6FXW 801YV6

WINCO 451.1-16-13-8-55 Vibration Isolation Mount, Cylindrical, Stud, #8-32, Stainless Steel, 0.63 Inch Dia

Item: CR6FXW Model: 451.1-16-13-8-55Cross Ref: 801YV6
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Mount
Durometer 55A
Height 0.51"
Material Natural Rubber
Max. Load Downward Compression 44 lbf.
Max. Load Sideways Shear 447 lbf.
Max. Operating Temp. 176°F
Mounting Compressor, Motor, Pump
Overall Dia. 0.63"
Resistant To Abrasion, Wear
Shape Cylindrical
Stud Length 0.51"
Stud Or Tap Grade Grade 304
Stud Or Tap Material Stainless Steel
Thread Size #8-32
Type Two Threaded Studs

Shipping Info:

Ship weight (kg) 0.0099
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShapeThread SizeMax. Load Downward CompressionOverall Dia.Max. Load Sideways ShearStud LengthTap DepthHeightPrice
WINCO 451.1-62-32-1/2-55 Vibration Isolation Mount, Cylindrical, Stud, 1/2 Inch Size-13, 2.44 Inch Dia | CR6FGE 801YX3 451.1-62-32-1/2-55--------€82.48
WINCO 451.1-79-57-1/2-55 Vibration Isolation Mount, Cylindrical, Stud, 1/2 Inch Size-13, 3.11 Inch Dia | CR6FGF 801YX4 451.1-79-57-1/2-55--------€139.97
WINCO 451.1-19-19-1/4-55 Vibration Isolation Mount, Cylindrical, Stud, 1/4 Inch Size-20, 0.75 Inch Dia | CR6FGG 801YV7 451.1-19-19-1/4-55--------€22.87
WINCO 451.1-25-25-1/4-55 Vibration Isolation Mount, Cylindrical, Stud, 1/4 Inch Size-20, 0.98 Inch Dia | CR6FGH 801YW1 451.1-25-25-1/4-55--------€25.27
WINCO 451.1-25-13-1/4-55 Vibration Isolation Mount, Cylindrical, Stud, 1/4 Inch Size-20, 0.98 Inch Dia | CR6FGJ 801YV8 451.1-25-13-1/4-55--------€17.02
WINCO 451.1-25-19-1/4-55 Vibration Isolation Mount, Cylindrical, Stud, 1/4 Inch Size-20, 0.98 Inch Dia | CR6FGK 801YV9 451.1-25-19-1/4-55--------€19.83
WINCO 451.1-32-19-1/4-55 Vibration Isolation Mount, Cylindrical, Stud, 1/4 Inch Size-20, 1.26 Inch Dia | CR6FGL 801YW3 451.1-32-19-1/4-55--------€27.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINCO 451.1-16-13-8-55 Vibration Isolation Mount, Cylindrical, Stud, #8-32, Stainless Steel, 0.63 Inch Dia
€24.06 /unit