Flat Shipping
Flat Shipping at

WINCO 356.2-30-20-22-5/16-55 Vibration Isolation Mount, Hourglass, Tapped x Threaded, 5/16 Inch Size-18, Steel | CR6GXF 801ZU7

WINCO 356.2-30-20-22-5/16-55 Vibration Isolation Mount, Hourglass, Tapped x Threaded, 5/16 Inch Size-18, Steel

Item: CR6GXF Model: 356.2-30-20-22-5/16-55Cross Ref: 801ZU7
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Mount
Durometer 55A
Height 0.79"
Material Natural Rubber
Max. Load Downward Compression 194 lbf.
Max. Load Sideways Shear 988 lbf.
Max. Operating Temp. 176°F
Mounting Compressor, Pump
Overall Dia. 1.18"
Resistant To Abrasion, Wear
Shape Hourglass
Stud Length 0.63"
Stud Or Tap Material Steel
Tap Depth 0.31"
Taper Diameter 0.87"
Thread Size 5/16"-18
Type One Tapped Hole, One Threaded Stud
Max Load Sideways Shear 986 lbf.

Shipping Info:

Ship weight (kg) 0.0436
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShapeThread SizeMax. Load Downward CompressionOverall Dia.Max. Load Sideways ShearStud LengthTap DepthHeightPrice
WINCO 451.1-62-32-1/2-55 Vibration Isolation Mount, Cylindrical, Stud, 1/2 Inch Size-13, 2.44 Inch Dia | CR6FGE 801YX3 451.1-62-32-1/2-55--------€82.48
WINCO 451.1-79-57-1/2-55 Vibration Isolation Mount, Cylindrical, Stud, 1/2 Inch Size-13, 3.11 Inch Dia | CR6FGF 801YX4 451.1-79-57-1/2-55--------€139.97
WINCO 451.1-19-19-1/4-55 Vibration Isolation Mount, Cylindrical, Stud, 1/4 Inch Size-20, 0.75 Inch Dia | CR6FGG 801YV7 451.1-19-19-1/4-55--------€22.87
WINCO 451.1-25-25-1/4-55 Vibration Isolation Mount, Cylindrical, Stud, 1/4 Inch Size-20, 0.98 Inch Dia | CR6FGH 801YW1 451.1-25-25-1/4-55--------€25.27
WINCO 451.1-25-13-1/4-55 Vibration Isolation Mount, Cylindrical, Stud, 1/4 Inch Size-20, 0.98 Inch Dia | CR6FGJ 801YV8 451.1-25-13-1/4-55--------€17.02
WINCO 451.1-25-19-1/4-55 Vibration Isolation Mount, Cylindrical, Stud, 1/4 Inch Size-20, 0.98 Inch Dia | CR6FGK 801YV9 451.1-25-19-1/4-55--------€19.83
WINCO 451.1-32-19-1/4-55 Vibration Isolation Mount, Cylindrical, Stud, 1/4 Inch Size-20, 1.26 Inch Dia | CR6FGL 801YW3 451.1-32-19-1/4-55--------€27.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINCO 356.2-30-20-22-5/16-55 Vibration Isolation Mount, Hourglass, Tapped x Threaded, 5/16 Inch Size-18, Steel
€5.67 /unit