Flat Shipping
Flat Shipping at

WINCO 352-30-25-M8-S-55 Vibration/Shock Absorption Mount, Cylindrical, Stud, M8, Steel, 1.18 Inch Dia | CR6FWT 802AJ9

WINCO 352-30-25-M8-S-55 Vibration/Shock Absorption Mount, Cylindrical, Stud, M8, Steel, 1.18 Inch Dia

Item: CR6FWT Model: 352-30-25-M8-S-55Cross Ref: 802AJ9
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Mount
Durometer 55A
Height 0.98"
Isolator Material Natural Rubber
Max. Load Downward Compression 232 lbf.
Max. Operating Temp. 176°F
Maximum Load Sideways Shear 942 lbf.
Mounting Conveyor
Overall Dia. 1.18"
Resistant To Abrasion, Wear
Shape Cylindrical
Stud Length 20 mm
Stud Or Tap Material Steel
Style One Threaded Stud
Thread Size M8
Max Load Sideways Shear 4190.22N

Shipping Info:

Ship weight (kg) 0.0356
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread SizeIsolator MaterialHeightShapeMaximum Load Sideways ShearOverall Dia.Stud Or Tap MaterialStylePrice
WINCO 453.1-19-25-1/4-55 Vibration/Shock Absorption Mount, Conical, Stud, 1/4 Inch Size-20, 0.75 Inch Dia | CR6FFL 802C26 453.1-19-25-1/4-55--------€17.26
WINCO 254-25-1/4X20-25.4-55 Vibration/Shock Absorption Mount, Conical, Stud, 1/4 Inch Size-20, 0.98 Inch Dia | CR6FFM 802CL7 254-25-1/4X20-25.4-55--------€12.50
WINCO 254-25-1/4X20-12.7-55 Vibration/Shock Absorption Mount, Conical, Stud, 1/4 Inch Size-20, 0.98 Inch Dia | CR6FFN 802CL6 254-25-1/4X20-12.7-55--------€12.50
WINCO 453.1-45-51-3/8-55 Vibration/Shock Absorption Mount, Conical, Stud, 3/8 Inch Size-16, 1.77 Inch Dia | CR6FFP 802C30 453.1-45-51-3/8-55--------€92.33
WINCO 254-50-3/8X16-31.8-55 Vibration/Shock Absorption Mount, Conical, Stud, 3/8 Inch Size-16, 1.97 Inch Dia | CR6FFQ 802CM3 254-50-3/8X16-31.8-55--------€45.18
WINCO 453.1-51-57-3/8-55 Vibration/Shock Absorption Mount, Conical, Stud, 3/8 Inch Size-16, 2.01 Inch Dia | CR6FFR 802C31 453.1-51-57-3/8-55--------€105.90
WINCO 453.1-32-38-5/16-55 Vibration/Shock Absorption Mount, Conical, Stud, 5/16 Inch Size-18, 1.26 Inch Dia | CR6FFT 802C28 453.1-32-38-5/16-55--------€28.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINCO 352-30-25-M8-S-55 Vibration/Shock Absorption Mount, Cylindrical, Stud, M8, Steel, 1.18 Inch Dia
€5.82 /unit