WINCO 12N8WP2 Leveling Mount, M12, 8.94 Inch Size Bolt Length, Steel Bolt, Zinc-Plated, Nylon | CR6EXJ 805UC1

WINCO 12N8WP2 Leveling Mount, M12, 8.94 Inch Size Bolt Length, Steel Bolt, Zinc-Plated, Nylon

Item: CR6EXJ Model: 12N8WP2Cross Ref: 805UC1
7 In Stock

Ships within 2 days via

€47.82 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Leveling Mount
Anti-vibration No
Base Dia. 3.15"
Base Material Glass Filled Nylon
Base Shape Round
Base Thickness 17.8 mm
Bolt Length 227.06 mm
Bolt Material Steel
Connection Type Threaded Stud
Finish Zinc Plated
Height 9 16/25"
Leveling Mount Type Swiveling Stud
Load Capacity 22241.11N
Mfr. Series WN 9000
Mounting Holes Included Yes
Swivel Angle 15°
System Of Measurement Metric
Thread Size M12

Shipping Info:

Ship weight (kg) 0.2408
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBase ShapeThread SizeSwivel AngleBolt LengthLoad CapacityThrust Pad MaterialFinishBolt MaterialPrice
WINCO 43-50-1/2X13-75-D3-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Plain | CR6DBE 805X69 43-50-1/2X13-75-D3-SK-------Stainless Steel€52.54
WINCO 43-60-1/2X13-75-D3-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Plain | CR6DBF 805X73 43-60-1/2X13-75-D3-SK-------Stainless Steel€62.13
WINCO 43-80-1/2X13-75-D3-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Plain | CR6DBG 805X78 43-80-1/2X13-75-D3-SKTeardrop1/2"-132.95"4496 lbf.Vulcanized Black NbrPlain-€88.49
WINCO 43-50-1/2X13-75-D1-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Stainless Steel | CR6DBH 805X55 43-50-1/2X13-75-D1-SK--------€40.21
WINCO 43-60-1/2X13-75-D1-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Stainless Steel | CR6DBJ 805X59 43-60-1/2X13-75-D1-SK--------€43.73
WINCO 43-50-1/2X13-75-D0-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Stainless Steel | CR6DBK 805X41 43-50-1/2X13-75-D0-SK--------€35.55
WINCO 43-60-1/2X13-75-D0-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Stainless Steel | CR6DBL 805X45 43-60-1/2X13-75-D0-SK--------€38.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINCO 12N8WP2 Leveling Mount, M12, 8.94 Inch Size Bolt Length, Steel Bolt, Zinc-Plated, Nylon
€47.82 /unit