WILTON TOOLS WS5 Workshop Vise Swivel 5 Inch Jaw Ductile Iron | AB7ZMR 24W175 / 63301

WILTON TOOLS 63301 WS5 Workshop Vise Swivel 5 Inch Jaw Ductile Iron

Item: AB7ZMR Model: 63301Cross Ref: 24W175 / WS5
In Stock

Get it by Monday, Sep 29

€417.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Workshop Vise
Base Type Swivel
Body Casting 30000 psi
Duty Rating Standard
Jaw Face Serrated
Jaw Type Replaceable
Jaw Width 5"
Material Ductile Iron
Max. Opening 5"
Mounting Hole Dia. Standard
Number Of Lock Down Bolts 2
Number Of Mounting Points 4
Overall Height 8 7/16"
Overall Length 15 7/16"
Overall Width 8 5/8"
Reversible No
Swivel Angle 360°
Throat Depth 3"
Vise Type Combination Vise

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)21.34
Ship length (cm)39.12
Ship width (cm)21.84
HS code8205700060
Country of OriginCN

Product Details:

    • Pipe Jaw Included (Yes)

Product Variants

ProductModelDuty RatingVise TypeReversiblePrice
WILTON TOOLS WS4 Workshop Vise Swivel 4 Inch Jaw Ductile Iron | AB7ZMQ 24W174 / 63300 63300---€350.18
WILTON TOOLS WS6 Workshop Vise Swivel 6 Inch Jaw Ductile Iron | AB7ZMT 24W176 / 63302 63302---€561.57
WILTON TOOLS WS8 Workshop Vise Swivel 8 Inch Jaw Ductile Iron | AB7ZMU 24W177 / 63304 63304---€818.57
WILTON TOOLS SBV-100 Workshop Vise Swivel 4 Inch Jaw | AE4LPU 5LK53 / 63248 63248-Combination Vise-€171.39
WILTON TOOLS SBV-65 Workshop Vise Swivel 2-1/2 Inch Jaw | AE4LPV 5LK54 / 63244 63244Standard DutyCombination ViseNo€187.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WILTON TOOLS 63301 WS5 Workshop Vise Swivel 5 Inch Jaw Ductile Iron
€417.91 /unit