WILTON TOOLS R-5.5 Magnetic Jaw Cap 5 1/2 Rubber - Pack of 2 | AE4LPR 5LK51 / 14872

WILTON TOOLS 14872 R-5.5 Magnetic Jaw Cap 5 1/2 Rubber, 2PK

Item: AE4LPR Model: 14872Cross Ref: 5LK51 / R-5.5
7 In Stock

Ships within 2 days via

€110.21 /pkg. of 2
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Magnetic Jaw Cap
Face Material Rubber
Jaw Width 5 1/2"
Type Rubber Face

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)3.05
Ship length (cm)23.62
Ship width (cm)7.37
HS code7616995090
Country of OriginDK

Product Variants

ProductModelFor Vise Jaw WidthJaw Cap LengthJaw Cap WidthCap MaterialPkg. Qty.Price
WILTON TOOLS R4 Magnetic Jaw Cap 4 Inch Rubber - Pack of 2 | AE3CFG 5C811 148404"4"4"Aluminum2€163.76
WILTON TOOLS R5 Magnetic Jaw Cap 5 Inch Rubber - Pack of 2 | AE3CFH 5C812 148425"5"5"Aluminum2€176.62
WILTON TOOLS R6 Magnetic Jaw Cap 6 Inch Rubber - Pack of 2 | AE3CFJ 5C813 148436"6"6"Aluminum2€152.39
WILTON TOOLS R-4.5 Magnetic Jaw Cap 4 1/2 Rubber - Pack of 2 | AE4LPQ 5LK50 / 14841 148414 1/2"4 1/2"4 1/2"Aluminum2€122.98
WILTON TOOLS R-6.5 Magnetic Jaw Cap 6 1/2 Rubber - Pack of 2 | AE4LPT 5LK52 / 14875 148756 1/2"6 1/2"6 1/2"Aluminum2€136.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WILTON TOOLS 14872 R-5.5 Magnetic Jaw Cap 5 1/2 Rubber, 2PK
€110.21 /pack