WILTON TOOLS P4 Magnetic Jaw Cap 4 Inch Prism - Pack of 2 | AE3CFK 5C814

WILTON TOOLS 14846 P4 Magnetic Jaw Cap 4 Inch Prism, 2PK

Item: AE3CFK Model: 14846Cross Ref: 5C814 / P4
7 In Stock

Ships within 2 days via

€182.03 /pkg. of 2
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Magnetic Jaw Cap
Jaw Width 4"
Type Horizontal Grooves, Prism Face With Vertical

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)3.3
Ship length (cm)23.62
Ship width (cm)7.37
HS code7604101000
Country of OriginDK

Product Variants

ProductModelFor Vise Jaw WidthJaw Cap LengthJaw Cap WidthCap MaterialPkg. Qty.Price
WILTON TOOLS P5 Magnetic Jaw Cap 5 Inch Prism - Pack of 2 | AE3CFL 5C815 148485"5"5"Aluminum2€190.17
WILTON TOOLS P6 Magnetic Jaw Cap 6 Inch Prism - Pack of 2 | AE3CFM 5C816 148496"6"6"Aluminum2€188.05
WILTON TOOLS P-4.5 Magnetic Jaw Cap 4 1/2 Prism - Pack of 2 | AE4LPM 5LK47 / 14829 148474 1/2"4 1/2"4 1/2"Aluminum2€99.37
WILTON TOOLS P-5.5 Magnetic Jaw Cap 5 1/2 Prism - Pack of 2 | AE4LPN 5LK48 / 14873 148735 1/2"5 1/2"5 1/2"Aluminum2€142.11
WILTON TOOLS P-6.5 Magnetic Jaw Cap 6 1/2 Prism - Pack of 2 | AE4LPP 5LK49 / 14876 148766 1/2"6 1/2"6 1/2"Aluminum2€157.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WILTON TOOLS 14846 P4 Magnetic Jaw Cap 4 Inch Prism, 2PK
€182.03 /pack