WILTON TOOLS 894321 WILTON TOOLS 894321 | CX8CLR

JET TOOLS JT9-894321 Milling Machine, 3-Axis Acu-Rite Quill DRO and X Y Z-Axis, Powerfeed

Item: CX8CLR Model: JT9-894321
In Stock

Get it by Monday, Sep 29

€39,537.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Amperage Draw @ 230v 3ph 18A
Collet Capacity 1/8" to 7/8"
Max. Distance Spindle To Column 21 2/5"
Max. Distance Spindle To Table 18 3/4"
Motor Hp 3 hp
Motor Phase 3
Motor Voltage 230V
No. Of Axis 3
Overall Dimensions 68" x 63" x 84"
Quill Dia. 3 3/8"
Quill Down Feed Rates 0.0015, 0.003, 0.006
Range Of Spindle Speeds 60-5000 RPM
Spindle Taper R-8
Spindle Travel 5"
Style Variable Speed
T-slot Centers 2 1/2"
Table Cross Travel 12"
Table Length 9"
Table Longitudinal Travel 36"
Table Width 49"
Travel Of Knee 16"
Travel Of Ram 14"
Work Table Weight Capacity 550 lbs.

Shipping Info:

Ship weight (kg) 1102.5
Ship height (cm)213.36
Ship length (cm)172.72
Ship width (cm)160.02
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JET TOOLS JT9-894321 Milling Machine, 3-Axis Acu-Rite Quill DRO and X Y Z-Axis, Powerfeed
€39,537.63 /unit