WILTON TOOLS 880M Combination Vise, Heavy Duty, Enclosed, 8 Inch Jaw Face Width, 8 1/4 Inch | CV3RLA 498X12

WILTON TOOLS 28813 880M Combination Vise, Heavy Duty, Enclosed, 8 Inch Jaw Face Width, 8 1/4 Inch Size

Item: CV3RLA Model: 28813Cross Ref: 498X12 / 880M
In Stock

Get it by Monday, Sep 29

€1,477.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Combination Vise
Base Swivel Angle 360°
Base Type Swivel
Body Material Ductile Iron
Body Tensile Strength 60000 psi
Duty Rating Heavy Duty
High Visibility No
Includes Pipe Jaw Yes
Includes Rotating Head No
Jaw Face Type Serrated
Jaw Face Width 8"
Jaw Pad Material Hardened Steel
Max. Jaw Opening 8 1/4"
Maximum Pipe Dia. 4"
Minimum Pipe Dia. 1/2"
Mounting Hole Dia. 5/8"
Number Of Lock Down Bolts 2
Number Of Mounting Holes 4
Overall Height 12 5/8"
Overall Length 23 5/8"
Overall Width 12 3/8"
Reversible No
Spindle Type Enclosed
Throat Depth 4 1/2"
Vise Type Mechanics Pro Vise

Shipping Info:

Ship weight (kg) 37.35
Ship height (cm)32.07
Ship length (cm)60.01
Ship width (cm)31.43
Country of OriginCN

Product Variants

ProductModelMPNPrice
WILTON TOOLS C0 Combination Vise, Heavy Duty, Enclosed, 3 1/2 Inch Jaw Face Width, 5 Inch | CV3RKY 498X14 2882528825€1,645.00
WILTON TOOLS 865M Combination Vise, Heavy Duty, Enclosed, 6 1/2 Inch Jaw Face Width, 6 Inch | CV3RKZ 498X11 2881228812€1,074.36
WILTON TOOLS 4550R Combination Vise, Reversible, Standard Duty, Enclosed, 5 1/2 Inch Jaw Face Width | CV3RLB 55FF50 2882128821€504.20
WILTON TOOLS 4800R Combination Vise, Reversible, Standard Duty, Enclosed, 8 Inch Jaw Face Width | CV3RLC 55EK36 2882328823€771.48
WILTON TOOLS 674U Combination Vise Duty, Enclosed, 4 1/2 Inch Jaw Face Width, 4 Inch | CV3RLD 55EN82 2881828818€278.68
WILTON TOOLS 550P Combination Vise Duty, Enclosed, 5 1/2 Inch Jaw Face Width, 5 Inch | CV3RLE 55FF51 2882428824€498.27
WILTON TOOLS 675U Combination Vise Duty, Enclosed, 5 1/2 Inch Jaw Face Width, 5 Inch | CV3RLF 55EN83 2881928819€324.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WILTON TOOLS 28813 880M Combination Vise, Heavy Duty, Enclosed, 8 Inch Jaw Face Width, 8 1/4 Inch Size
€1,477.27 /unit